Shop All Hydraulic Presses
Dake
Hydraulic Press, 70 t, Electric Pump
Mfr # 972004
Zoro # G2167210
Item requires special delivery charges. A $535.00 per item surcharge will be applied.
$14,753.99
Free 30-Day Returns
Key Features
- Frame Capacity 70 ton
- Frame Type H-Frame
- Cylinder Stroke 19"
- Pump Type Electric
- Base Length 63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dake
- MFR # 972004
- Zoro # G2167210
- Country of Origin Italy
- Category Hydraulic Presses
Dimensions
Base Length | 63 in |
Base Width | 27 in |
Overall Height | 88 in |
Working Height | Adjustable |
Total Width | 27" |
Total Height | 88" |
Height with Screw Extension | 88" |
Working Width | 27" |
Overall Width | 27 in |
Width Between Table Channels | 8 in |
Overall Length | 63 in |
Description
Hydraulic Press, Pump Type Electric, Frame Type H-Frame, Frame Capacity 70 ton, Cylinder Type Double Acting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Rule, Steel, Length (In.): 18" (182-242)
- ZORO SELECT Con-Sert Tool #8, For Masonry Screws (CST850S)
- OSG Spiral Point Tap, Plug 2 Flutes (1982100)
- DEWALT 6" 14 TPI Straight Back Bi-Metal Reciprocating Blade (25 pack) (DW4808B25)
- DAKE Hydraulic Press, 20 tons Frame Cap. (972220)
- DAKE Hydraulic Press, 25 t, Electric Pump, 88 In (909215)
- DAKE Hydraulic Press, 10 t, Manual Pump, 36 In (972200)
- DAKE Hydraulic Press, 50 t, Manual Pump (907002)
- DAKE Hydraulic Press, 10 t, Electric Pump (909205)
- DAKE Hydraulic Press, 25 t, Manual Pump (907001)
- WESTWARD Hydraulic Shop Press, 25 Ton (1MZJ4)
- Dake Hydraulic Presses