Shop All Hydraulic Presses
Dake
Hydraulic Press, 50t, Electric Pump, 88In H
Mfr # 909250
Zoro # G5147177
Item requires special delivery charges. A $560.00 per item surcharge will be applied.
$9,768.99
Free 30-Day Returns
Key Features
- Frame Capacity 50 ton
- Frame Type H-Frame
- Cylinder Stroke 16"
- Pump Type Electric
- Base Length 55 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dake
- MFR # 909250
- Zoro # G5147177
- Country of Origin United States
- Category Hydraulic Presses
Dimensions
Base Length | 55 in |
Base Width | 36 in |
Overall Height | 88 in |
Working Height | 41-3/4" |
Total Width | 36" |
Working Width | 44" |
Height with Screw Extension | 88" |
Total Height | 88" |
Width Between Table Channels | 8 1/4 in |
Overall Width | 36 in |
Overall Length | 55 in |
Description
Hydraulic Press, Pump Type Electric, Frame Type H-Frame, Frame Capacity 50 ton, Cylinder Type Double Acting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Track Saw Kit w/ BONUS BATTERY (DCS520ST1/DCB606)
- MASON Vibration Isoltr, Neoprene, 325 to 650 lb. (5XR52)
- RIDGID Nut, For Use With 4A498 Pipe Wrench (31615)
- HYDE Hyde Tools 19460 Heavy Duty Molding Puller (79423194603)
- DAKE Hydraulic Press, 10 t, Manual Pump, 60 In (972210)
- DAKE Hydraulic Press, 10 t, Manual Pump, 36 In (972200)
- DAKE Hydraulic Press, 25 t, Manual Pump (907001)
- DAKE Hydraulic Press, 10 t, Electric Pump (909205)
- DAKE Hydraulic Press, 50 t, Manual Pump (907002)
- DAKE Hydraulic Press, 25 t, Electric Pump, 88 In (909215)
- BAILEIGH INDUSTRIAL Hydraulic Press, 20 t, Air Pump (HSP-20A)
- Dake Hydraulic Presses