Shop All Hydraulic Presses
Dake
Hydraulic Press, 10 t, Manual Pump, 60 In
Mfr # 972210
Zoro # G5147186
original price:
$926.79
17% off
new price: $767.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$767.99
Free 30-Day Returns
Key Features
- Frame Capacity 10 ton
- Frame Type H-Frame
- Cylinder Stroke 6"
- Pump Type Manual
- Base Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dake
- MFR # 972210
- Zoro # G5147186
- Country of Origin China
- Category Hydraulic Presses
Dimensions
Base Length | 24 in |
Base Width | 28 in |
Overall Height | 60 in |
Working Height | 38" |
Total Height | 60" |
Height with Screw Extension | 60" |
Working Width | 16-3/4" |
Total Width | 16-3/4" |
Width Between Table Channels | 3 in |
Overall Length | 24 in |
Overall Width | 28 in |
Description
Hydraulic Press, Pump Type Manual, Frame Type H-Frame, Frame Capacity 10 ton, Cylinder Type Single Acting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS COLLET NUT 300 SERIES (74128)
- YG-1 TOOL CO Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (Q1400)
- BOJO TOOLS Narrow Flat Extreme Edge Scraper Tool (ATH-9-XNGL)
- TEKTON Stubby Combination Wrench Set w/Holder, 14-Piece 6-19 mm (WCB92402)
- DAKE Hydraulic Press, 10 t, Electric Pump (909205)
- DAKE Hydraulic Press, 25 t, Electric Pump, 88 In (909215)
- DAKE Hydraulic Press, 10 t, Manual Pump, 36 In (972200)
- DAKE Hydraulic Press, 50t, Electric Pump, 88In H (909250)
- DAKE Hydraulic Press, 20 tons Frame Cap. (972220)
- DAKE Hydraulic Press, 25 t, Manual Pump (907001)
- CHICAGO PNEUMATIC Air Pump Workshop Press, 15 Ton (15T), High Capacity, Durable, Robust Steel Frame (CP86151)
- Dake Hydraulic Presses