Shop All Hydraulic Presses
Dake
Hydraulic Press, 10 t, Electric Pump
Mfr # 909205
Zoro # G5147152
product price: $4,685.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$4,685.99
Free 30-Day Returns
Key Features
- Frame Capacity 10 ton
- Frame Type H-Frame
- Cylinder Stroke 10"
- Pump Type Electric
- Base Length 29-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dake
- MFR # 909205
- Zoro # G5147152
- Country of Origin United States
- Category Hydraulic Presses
Dimensions
Base Length | 29-3/4 in |
Base Width | 24 in |
Overall Height | 80 in |
Total Height | 80" |
Total Width | 24" |
Height with Screw Extension | 80" |
Working Height | 40" |
Working Width | 20" |
Width Between Table Channels | 4 in |
Overall Length | 29-3/4 in |
Overall Width | 24 in |
Description
Hydraulic Press, Pump Type Electric, Frame Type H-Frame, Frame Capacity 10 ton, Cylinder Type Double Acting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 16 in Curved Jaw Tongue and Groove Plier, Serrated (53JX06)
- PROTO 3/8 in Drive Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (J7218H)
- ULLMAN Inspection Mirror, Fixed Shaft, 8-1/2in.L (B-2)
- STRINGLINER Masons Line, Braided, 1000 ft. L, PK3 (35765)
- DAKE Hydraulic Press, 25 t, Manual Pump (907001)
- DAKE Hydraulic Press, 20 tons Frame Cap. (972220)
- DAKE Hydraulic Press, 25 t, Electric Pump, 88 In (909215)
- DAKE Hydraulic Press, 50t, Electric Pump, 88In H (909250)
- DAKE Hydraulic Press, 10 t, Manual Pump, 36 In (972200)
- DAKE Hydraulic Press, 10 t, Manual Pump, 60 In (972210)
- CHICAGO PNEUMATIC Air Pump Workshop Press, 15 Ton (15T), High Capacity, Durable, Robust Steel Frame (CP86151)
- Dake Hydraulic Presses