Shop All Drill Presses
Dake
Floor Drill Press, Belt Drive, 1 1/2 hp, 120 V, 18 in Swing, Variable Speed
Mfr # 977700-1V
Zoro # G8626256
product price: $4,711.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,711.99
Free 30-Day Returns
Key Features
- Drill Press Product Grouping General Purpose Drill Presses
- Drive Type Belt
- Swing 18 in
- Voltage 115V AC
- Motor HP 1 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dake
- MFR # 977700-1V
- Zoro # G8626256
- Country of Origin Taiwan, Province of China
- Category Drill Presses
Dimensions
Chuck Size | 5/8 in |
Table Slot Size | 5/8 in |
Column Dia. | 4 in |
Quill Dia. | 2 1/2 in |
Overall Depth | 23 5/8 in |
Overall Width | 15 in |
Overall Height | 71 in |
Base Size | 15 in x 23-5/8 in |
Base Height | 23 5/8 in |
Maximum Overall Height | 71 in |
Maximum Spindle-to-Base Height | 49 1/4 in |
Column Diameter | 3 5/8 in |
Table Length | 15 3/4 in |
Maximum Spindle-to-Table Height | 28 3/8 in |
Base Width | 15 in |
Table Width | 15 3/4 in |
Quill Diameter | 2 1/2 in |
Description
Floor Drill Press, Primary Material Application Metal, Wood, Power Down Feed Included Yes, Drill Press Type Floor Stand, Drill Press Application Drilling, Tapping, Speed Control Variable, Speed Adjustment Knob, Swing 18 in, Spindle-to-Column Distance 9 in, Horsepower 1 1/2 hp, Voltage 120V AC, Spindle Taper 3MT, Number of Speeds Variable, Chuck Size 5/8 in, Chuck Style Keyed, Guard Included Yes, Coolant System No, Quill Diameter 2 1/2 in, Drilling Capacity in Steel 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Compass And Scriber (843-1)
- HOUGEN 9/16 in. X 2 in. 12,000-Series TiN Annular Cutter (12718)
- LISLE Tap Socket, 7 (70640)
- DIABLO T-Shank Jig Saw Blade Set 20 pc (DJT20S)
- DAKE Floor Drill Press, Belt Drive, 2 hp, 120 V, 18 in Swing, 9 Speed (977600-1)
- DAKE Floor Drill Press, Belt Drive, 2 hp, 120 V, 18 in Swing, Variable Speed (977600-1V)
- DAKE Bench Drill Press, Belt Drive, 1/2 hp, 120 V, 14 1/8 in Swing, 9 Speed (977100-1)
- DAKE Bench Drill Press, Belt Drive, 1/2 hp, 120 V, 14 1/8 in Swing, Variable Speed (977102-1)
- DAKE Floor Drill Press, Belt Drive, 2 hp, 120 V, 18 in Swing, Variable Speed (977400-1V)
- BAILEIGH INDUSTRIAL Floor Drill Press, Geared Head Drive, 1 1/2 hp, 110 V, 10 in Swing, 4 Speed (DP-1000G)
- PALMGREN Bench Step Pulley DrillPress, 16Speed, 15" (9680157)
- Dake Drill Presses