Shop All Metal Notchers
Dake
Fixed Angle Sheet Metal Notcher, 220V
Mfr # DLN-6200
Zoro # G110839405
product price: $12,808.99
/ea
Item requires special delivery charges. A $460.00 per item surcharge will be applied.
$12,808.99
Free 30-Day Returns
Key Features
- Blade Length 8 1/2 in
- Motor Type Hydraulic
- Power Source Hydraulic
- Work Surface Depth 25 1/2 in
- Sheet Metal Capacity Mild Steel 0.23622 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dake
- MFR # DLN-6200
- Zoro # G110839405
- Country of Origin Taiwan, Province of China
- Category Metal Notchers
Dimensions
Blade Length | 8 1/2 in |
Work Surface Depth | 25 1/2 in |
Work Surface Width | 25 1/2 in |
Notch Length | 8 1/2 in |
Notch Width | 8 1/2 in |
Details
Item | Fixed Angle Sheet Metal Notcher |
Motor Type | Hydraulic |
Power Source | Hydraulic |
Sheet Metal Capacity Mild Steel | 0.23622 in |
Voltage | 220V |
Tool Weight | 1,092 lb |
Features | 15 Strokes Per Minute, Operator Controlled Foot Pedal |
Notch Angle | 90 Degrees |
Phase | Three Phase |
Horsepower | 4 hp |
Sheet Capacity Aluminum | 6 mm |
Sheet Metal Capacity Stainless Steel | 6 mm |
Current | 10 A |
Description
Fixed Angle Sheet Metal Notcher, Sheet Capacity Aluminum 6 mm, Sheet Metal Capacity Mild Steel 0.23622 in, Sheet Metal Capacity Stainless Steel 6 mm, Blade Length 8 1/2 in, Notch Angle 90 Degrees , Notch Width 8 1/2 in, Notch Length 8 1/2 in, Voltage 220V, Phase Three Phase, Current 10 A, Horsepower 4 hp, Motor Type Hydraulic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Telescoping Gage Set, 5 Pc, 0.500 to 6In (155-904)
- MELIN TOOL CO Carbide Micro End Mill 0.078X0.234 (CCMG-.078-R010-ALTIN)
- SMITHS Adjustable Angle Pull-Thru Knife Sharpener (50264)
- HOMAX Caulk Remover Tool (5855-06)
- WOODWARD FAB Pipe and Tube Notcher, Hole Saw (SPPIPENOTCH)
- WOODWARD FAB Metal Corner Notcher, High Chrome, 16 ga. (SP NOTCHER)
- BAILEIGH INDUSTRIAL Tube/Pipe Notcher (BA9-TN300)
- BAILEIGH INDUSTRIAL Pipe Notcher (TN-125M)
- DAYTON Notcher, Metal, 4 Ton (13W870)
- BAILEIGH INDUSTRIAL Tube Notcher, 2" Cutting Capacity Round (TN-210H)
- WOODWARD FAB Pipe and Tube Notcher, Hole Saw, 40 ga. (WFN6)
- Dake Cutting and Shaping Tools