Shop All Drill Presses
Dake
Dake TB-16 Bench Drill Press 5/8" Drill Capacity 110V only
Mfr # 977100
Zoro # G005978585
product price: $2,364.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$2,364.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dake
- MFR # 977100
- Zoro # G005978585
- Country of Origin United States
- Category Drill Presses
Description
Dake 977100 tb-16 bench drill press 5/8" drill capacity 110v only drill press modern design with the operator in mind. features: a locking handle hub with convenient dial-in adjustment and an easy to read scale for fast, accurate, and repeatable depth setting changes ce safety electrical package features push button on/off switch, emergency stop button, low voltage controls, thermal overload, and interlock safety switch for belt cover large diameter sturdy spindle for rigid drilling has four bearing points for smooth operation massive cast head, machined column, and sturdy cast base reduces vibration bench and floor models both have machined table and base surfaces with t-slots for mounting and fixturing quick bit changes with standard morse taper (mt), common adaptors or standard keyed chuck quick release belt tensioning for fast, easy speed changes handle has 3 spokes with spring return for precise operator control and ergonomic operation includes: keyless chuck plexiglas chip & chuck guard drift (for bit removal)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 7/8" SAE Impact Shal (CMMT15856)
- WALTER SURFACE TECHNOLOGIES Drum Sander, 12.4A, 3800 RPM (30A268)
- STEELMAN 5-1/2in REVERSIBLE BENCH VISE WITH 360° SWIVEL BASE (60888)
- GEARWRENCH 10 Piece 1/4" & 3/8" Drive Long Torx® Bit Socket Set (80588)
- DAKE Bench Drill Press, Belt Drive, 1/2 hp, 120 V, 14 1/8 in Swing, Variable Speed (977102-1)
- DAKE Floor Drill Press, Belt Drive, 2 hp, 120 V, 18 in Swing, 9 Speed (977600-1)
- DAKE Floor Drill Press, Belt Drive, 2 hp, 120 V, 18 in Swing, Variable Speed (977400-1V)
- DAKE Floor Drill Press, Belt Drive, 2 hp, 120 V, 18 in Swing, Variable Speed (977600-1V)
- DAKE Bench Drill Press, Belt Drive, 1/2 hp, 120 V, 14 1/8 in Swing, 9 Speed (977100-1)
- DAKE Floor Drill Press, Belt Drive, 1 1/2 hp, 120 V, 18 in Swing, Variable Speed (977700-1V)
- POWERMATIC Floor Drill Press, Belt Drive, 1 hp, 115/230 V, 18 in Swing, Variable Speed (1792800B)
- Dake Power Drills