Shop All Vertical & Horizontal Band Saws
Dake
Dake Super Cut 315 12-1/2" Manual Cold Saw, 110v-1 ph
Mfr # 9743151PH
Zoro # G405777481
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$8,243.99
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
- Brand Dake
- MFR # 9743151PH
- Zoro # G405777481
- Country of Origin United States
- Category Vertical & Horizontal Band Saws
Description
Dake 9743151ph super cut 315 12-1/2" manual cold saw, 110v-1 ph technics and super technics cold saw - manual the best cold saws in the business all have one thing in common... The dake name. features: head rotates 45 right and left of center for mitering adjustable hinged pivot dependable oversized spindle and gear assembly with steel spindle and bronze gear additional ball bearing support of hardened and ground spindle shaft to prevent failure bronze gear with tapered roller bearing support cam-activated vise with gib adjustment and anti-burr arm (except 250) reliable mechanical coolant pump with flow control adjustment 315 & 350 models all have 24v at controls, e-stop, low voltage protection, and thermal overload protection 350 model features an adjustable clutch for more efficient operation, three speeds for greater cutting versatility, and will rotate to 90 for slot cutting operations includes: blade gallon of coolant pedestal base adjustable positive stop tool kit
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
- BESSEY Magnetic Wand, 15-1/2 in. L, 1 in. dia. (MAGWAND MW-1)
- BIG HORN 2-1/2 Inch Self Cleaning Blast Gate for Vacuum/Dust Collector (11258)
- HOUGEN 1-5/8 in. X 6 in. Copperhead Carbide Tip Annular Cutter (6-18252)
- PRIME-LINE SWISS+TECH 7-in-1 Stainless Steel Black Mini Folding Knife Single Pack (ST45019)
- DAKE Band Saw, 115/230V AC V, 1.75 hp HP (987018)
- DAKE Band Saw, 9" x 12" Rectangle, 9" Round, 9 in Square, 120V AC, 110V AC V, 1 hp HP (983101)
- DAKE Band Saw, 7" x 12" Rectangle, 7" Round, 7 in Square, 120V AC, 110V AC V, 0.75 hp HP (983100)
- DAKE Band Saw, 5" x 6" Rectangle, 6" Round, 6 in Square, 120V AC V, 2.5 hp HP (983107-1)
- DAKE Band Saw, 13" x 19" Rectangle, 13" Round, 13 in Square, 220/440V AC V, 3 hp HP (987031-2)
- DAKE Band Saw, 110V AC V, 1.25 hp HP (983113)
- DAYTON Band Saw, 10-3/4" x 8" Rectangle, 10-3/4" Round, 10.75 in Square, 115/230V AC V, 1.5 hp HP (4TK02)
- Dake Power Saws