Shop All Vertical & Horizontal Band Saws
Dake
Dake 976200-4 Euromatic 370S Semi-Automatic Cold Saw, Ferrous Head, 440v-3 ph
Mfr # 976200-4 + 300674
Zoro # G605777441
product price: $36,049.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$36,049.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dake
- MFR # 976200-4 + 300674
- Zoro # G605777441
- Country of Origin United States
- Category Vertical & Horizontal Band Saws
Description
euromatic cold saws - semi-automatic a workhorse saw that's user friendly for set up and operation. features: head rotates 45 right of center for miter cutting and up to 90 left of center for miter cutting and slotting table features two removable surface wear plates to support longer cut lengths outboard section of the table is designed so shorter lengths tumble down a mesh discharge chute three gib guides for the cutting head with two adjustable cast iron gib blocks in each for increased cutting accuracy and easy adjustment manual oiler to lubricate 1" thick, hardened vertical ways rear surface of the gear box is machined with interlocking circles to evenly distribute oil over the ways 3.5/4.5 hp motor has the muscle to drive a 14-1/2" or 12" blade quickly and quietly through solids large automatic clamping vise features adjustable gib guides, removable face plates, and an anti-burr arm clear acrylic hood has shock assists for raising and lowering and electrical interlocks self-adjusting, metal chip brush fills removable chip drawer includes: blade tool kit for changing blades coolant adjustable positive stop includes 440v transformer model 300674
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY 6 ft. Wrap-a-Round/Diameter Tape Measures, 3-7/8" Blade (14764)
- WESTWARD Combination Wrench, 2-5/8", SAE, 12 pt. (54RZ09)
- TITAN Hex Bit Socket, 1/2" Drive, 21mm, Chrome (15621)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898T TiN HSS RHS/RHC 15/32 (C19186)
- DAKE Band Saw, 110V AC V, 1.25 hp HP (983113)
- DAKE Band Saw, 9" x 12" Rectangle, 9" Round, 9 in Square, 120V AC, 110V AC V, 1 hp HP (983101)
- DAKE Band Saw, 13" x 19" Rectangle, 13" Round, 13 in Square, 220/440V AC V, 3 hp HP (987031-2)
- DAKE Band Saw, 7" x 12" Rectangle, 7" Round, 7 in Square, 120V AC, 110V AC V, 0.75 hp HP (983100)
- DAKE Band Saw, 12-1/2" x 7-3/4" Rectangle, 10" Round, 7.5 in Square, 220V AC V, 2.75 hp HP (SE-10 DM)
- DAKE Band Saw, 115/230V AC V, 1.75 hp HP (987018)
- JET JWBS-14SFX, 14" Bandsaw, 1-3/4HP, 115/23 (JWBS-14SFX)
- Dake Power Saws