Shop All Drill Presses
Dake
Bench Drill Press, Belt Drive, 1/2 hp, 120 V, 14 1/8 in Swing, Variable Speed
Mfr # 977102-1
Zoro # G2204338
product price: $1,869.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
Not eligible for select promotions
$1,869.99
Free 30-Day Returns
Key Features
- Drill Press Product Grouping General Purpose Drill Presses
- Drive Type Belt
- Swing 14 1/8 in
- Voltage 120V AC
- Motor HP 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dake
- MFR # 977102-1
- Zoro # G2204338
- Country of Origin Taiwan, Province of China
- Category Drill Presses
Dimensions
Chuck Size | 1/2 in |
Quill Dia. | 2 in |
Column Dia. | 3 1/8 in |
Base Size | 11-3/4 in x 17-3/4 in |
Overall Width | 11 3/4 in |
Overall Depth | 17 3/4 in |
Table Slot Size | 5/8 in |
Overall Height | 42 1/2 in |
Base Length | 17 3/4 in |
Table Width | 11 3/4 in |
Maximum Overall Height | 42 1/2 in |
Overall Length | 17 3/4 in |
Base Width | 12 1/4 in |
Table Length | 11 3/4 in |
Column Diameter | 3 1/8 in |
Maximum Spindle-to-Table Height | 16 1/2 in |
Table Slot Width | 5/8 in |
Quill Diameter | 2 in |
Maximum Spindle-to-Base Height | 26 1/2 in |
Description
Bench Drill Press, Primary Material Application Metal, Wood, Power Down Feed Included No, Drill Press Type Benchtop, Drill Press Application Drilling, Speed Control Variable, Speed Adjustment Knob, Swing 14 1/8 in, Spindle-to-Column Distance 7 1/16 in, Horsepower 1/2 hp, Voltage 120V AC, Spindle Taper 2MT, Number of Speeds Variable, Chuck Size 1/2 in, Chuck Style Keyed, Guard Included Yes, Coolant System No, Quill Diameter 2 in, Drilling Capacity in Steel 5/8 in, Drilling Capacity in Wood 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4" Drive Impact Socket Set, SAE, 15 pcs (J73105)
- JOKARI Cable Stripper, Flat, Max 1/2" W (30140)
- HYDE 2 in. Bs Hcs Stiff Putty Knife 02300 (2300)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 5/32 (54052)
- DAKE Floor Drill Press, Belt Drive, 2 hp, 120 V, 18 in Swing, 9 Speed (977600-1)
- DAKE Floor Drill Press, Belt Drive, 2 hp, 120 V, 18 in Swing, Variable Speed (977400-1V)
- DAKE Floor Drill Press, Belt Drive, 2 hp, 120 V, 18 in Swing, Variable Speed (977600-1V)
- DAKE Floor Drill Press, Belt Drive, 1 1/2 hp, 120 V, 18 in Swing, Variable Speed (977700-1V)
- DAKE Bench Drill Press, Belt Drive, 1/2 hp, 120 V, 14 1/8 in Swing, 9 Speed (977100-1)
- DAYTON Radial Bench Drill Press, Belt Drive, 1/2 hp, 120 V, 33 in Swing, 5 Speed (40PM15)
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 120/240 V, 17 in Swing, 16 Speed (54ZW31)
- Dake Drill Presses