Shop All Chop Saws & Cut-Off Saws
Dake
Cold Saw, Corded, 3-5/8" Cutting Capacity
Mfr # 974315-2
Zoro # G5837218
product price: $5,244.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$5,244.99
Free 30-Day Returns
Key Features
- Voltage 220V 3 Phase, 120V 1 Phase
- Blade Dia. 12 1/2 in
- HP 2.35 hp
- Corded/Cordless Corded
- Corded/Banded Corded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dake
- MFR # 974315-2
- Zoro # G5837218
- Country of Origin Italy
- Category Chop Saws & Cut-Off Saws
Dimensions
Blade Dia. | 12 1/2 in |
Arbor Size | 1 1/4 in |
Blade Dia. - English | 12 1/2 in |
Blade Dia. - Metric | 318 mm |
Description
Cold Saw, Power Source Corded, Series Super Cut 315, Primary Saw Application Metal, Metal Saw Type Cold Saw, Cutting Blade Type Cold Saw Blade, Blade Dia. - Metric 318 mm, Blade Dia. - English 12 1/2 in, Blade Mounting Holes 2 /8/45, Blade Speed 22 RPM, 44 RPM, Current 20 A, Horsepower 2.35, Arbor Size 1 1/4 in, Arbor Shape Round, Miter Angle Range 45 Degrees Left to 45 Degrees Right, Round Cut Capacity @ 0 Deg. 3 5/8 in, Round Cut Capacity @ 45 Deg. 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Annular Cutter, M2 HSS, 15/16 Dia, 1 Cut D (4TGZ8)
- CRAFTSMAN Sockets, 1/4" Drive 7/32" 6 Point SAE Sh (CMMT43492)
- WESTWARD Hole Saw, Bi-Metal, 11/16 in. (29VT98)
- PROTO 1/2" Drive, Metric 38mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5338MCF)
- DAKE Manual Cold Saw, 110V, 1 PH, 10 In (974250)
- JET Cold Saw, Cast Iron, 13A, 440V, 3-Phase (414207K)
- MAKITA 12'' Metal Cutting Saw (LC1230)
- MILWAUKEE TOOL M18 10 in. Miter Saw (ML2734-20)
- CMT ITK Fine Cut Off Saw Blade, 10" dia (252.060.10)
- DEWALT 14 in. (355mm) Chop Saw (D28730)
- JET Cold Saw, Cast Iron, 2 HP, 220V, 3-Phase (414203K)
- Dake Chop Saws & Cut-Off Saws