Shop All Vertical & Horizontal Band Saws
Dake
Band Saw, 5" x 6" Rectangle, 6" Round, 6 in Square, 120V AC V, 2.5 hp HP
Mfr # 983107-1
Zoro # G6263579
Free Shipping & Returns
$2,015.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Band Saw Type Horizontal
- Cutting Capacity Rectangle 5" x 6"
- Cutting Capacity Round 6"
- Cutting Capacity Square 6 in
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dake
- MFR # 983107-1
- Zoro # G6263579
- Country of Origin Italy
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 68 1/4 in |
Blade Wheels Dia. | 8 in |
Min. Blade Width | 1/2 in |
Max. Blade Width | 1/2 in |
Overall Width | 18 in |
Min. Blade Length | 68 1/4 in |
Overall Depth | 39 in |
Overall Height | 20 in |
Blade Length | 68 1/4 in |
Description
Band Saw, Band Saw Type Horizontal, Band Saw Operation Semi-Automatic, Voltage 120V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 5 in x 6 in, Round Cutting Capacity - Horizontal 6 in, SFPM Range 114 to 262 SFPM, Miter Angle Range 0 Degrees to 45 Degrees , Number of Speed Settings 2, Material Application Metal, Wood, Blade Length 68 1/4 in, Max. Blade Width 1/2 in, Min. Blade Width 1/2 in, Cutting Capacity Square 6 in, Power Source Corded, Blade Thickness 0.025 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93-inch x 0.75-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (442120)
- J.W. WINCO Cabinet U Handle, 133 mm Overall L (6333027)
- IRWIN TOOLS Bi-Metal Safety Blade, 5PK (2088100)
- ARSENAL BY ERGODYNE Bucket Bag, Bucket, Gray, Canvas (5960)
- DAKE Band Saw, 13" x 19" Rectangle, 13" Round, 13 in Square, 220/440V AC V, 3 hp HP (987031-2)
- DAKE Band Saw, 115/230V AC V, 1.75 hp HP (987018)
- DAKE Band Saw, 110V AC V, 1.25 hp HP (983113)
- DAKE Band Saw, 9" x 12" Rectangle, 9" Round, 9 in Square, 120V AC, 110V AC V, 1 hp HP (983101)
- DAKE Band Saw, 12-1/2" x 7-3/4" Rectangle, 10" Round, 7.5 in Square, 220V AC V, 2.75 hp HP (SE-10 DM)
- DAKE Band Saw, 7" x 12" Rectangle, 7" Round, 7 in Square, 120V AC, 110V AC V, 0.75 hp HP (983100)
- BAILEIGH INDUSTRIAL Table Saw, Continuous Speed (TS-1044H-1.0)
- Dake Vertical & Horizontal Band Saws