Shop All Vertical & Horizontal Band Saws
This Product is Discontinued
Dake
Band Saw, 14-1/2" x 9" Rectangle, 9" Round, 9 in Square, 110/220V AC, 220/440V AC V, 1 hp HP (Discontinued)
Mfr # 988040
Zoro # G3927618
Free Shipping & Returns
This Product is Discontinued
Key Features
- Band Saw Type Vertical
- Cutting Capacity Rectangle 14-1/2" x 9"
- Cutting Capacity Round 9"
- Cutting Capacity Square 9 in
- Voltage 110/220V AC, 220/440V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dake
- MFR # 988040
- Zoro # G3927618
- Country of Origin United States
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 120 in |
Blade Wheels Dia. | 14 in |
Min. Blade Width | 1/4 in |
Overall Width | 29 in |
Overall Height | 66 in |
Table Dimensions | 29 in x 18 in |
Max. Blade Width | 3/4 in |
Min. Blade Length | 120 in |
Overall Depth | 40 in |
Blade Length | 10 ft |
Throat Depth - Vertical | 9 in |
Description
Band Saw, Band Saw Type Vertical, Band Saw Operation Semi-Automatic, Voltage 110/220V AC, 220/440V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 14 1/2 in x 9 in, Throat Depth - Vertical 9 in, Round Cutting Capacity - Horizontal 9 in, SFPM Range 70 to 540 SFPM, Miter Angle Range 45 Degrees , Number of Speed Settings 4, Material Application Metal, Blade Length 10 ft, Max. Blade Width 3/4 in, Min. Blade Width 1/4 in, Cutting Capacity Square 9 in, Power Source Corded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.