Shop All Vertical & Horizontal Band Saws
Dake
Band Saw, 115/230V AC V, 1.75 hp HP
Mfr # 987018
Zoro # G101209682
product price: $4,639.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$4,639.99
Free 30-Day Returns
Key Features
- Band Saw Type Vertical
- Voltage 115/230V AC
- HP 1.75 hp
- Max. Blade Length 145 3/4 in
- Band Saw Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dake
- MFR # 987018
- Zoro # G101209682
- Country of Origin Taiwan, Province of China
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 145 3/4 in |
Overall Height | 77 3/4 in |
Overall Depth | 38 in |
Min. Blade Width | 1/8 in |
Max. Blade Width | 1 1/4 in |
Cutting Height - Vertical | 16 in |
Throat Depth - Vertical | 18 in |
Table Dimensions | 20 in x 26 in |
Blade Length | 11 ft 11 3/4 in; 12 ft 1 3/4 in |
Min. Blade Length | 143 3/4 in |
Overall Width | 36 in |
Description
Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 115/230V AC, Phase 1, Throat Depth - Vertical 18 in, SFPM Range 1,200 to 3,500 SFPM, 100 to 290 SFPM, Miter Angle Range 6 Degrees Left to 45 Degrees Right, Number of Speed Settings Continuous, Material Application Metal, Wood, Blade Length 11 ft 11 3/4 in; 12 ft 1 3/4 in, Cutting Height - Vertical 16 in, Max. Blade Width 1 1/4 in, Min. Blade Width 1/8 in, Power Source Corded, HP 1.75 hp, Max. Blade Length 145 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 11mm 12 pt Metric Socket, 12 Points (40311)
- ALDEN Drill/Extractor Tool, #1 Size, #4-#10 Cap (8401P)
- MAG-MATE Inspection Mirror, Telescoping, 36 In. (IMS123)
- BOSCH Impact Drill Bit, 1/4" Size, 4-3/4" L (TI4143IM)
- DAKE Band Saw, 110V AC V, 1.25 hp HP (983113)
- DAKE Band Saw, 9" x 12" Rectangle, 9" Round, 9 in Square, 120V AC, 110V AC V, 1 hp HP (983101)
- DAKE Band Saw, 7" x 12" Rectangle, 7" Round, 7 in Square, 120V AC, 110V AC V, 0.75 hp HP (983100)
- DAKE Band Saw, 13" x 19" Rectangle, 13" Round, 13 in Square, 220/440V AC V, 3 hp HP (987031-2)
- DAKE Band Saw, 5" x 6" Rectangle, 6" Round, 6 in Square, 120V AC V, 2.5 hp HP (983107-1)
- DAKE Band Saw, 12-1/2" x 7-3/4" Rectangle, 10" Round, 7.5 in Square, 220V AC V, 2.75 hp HP (SE-10 DM)
- Dake Vertical & Horizontal Band Saws