Shop All Vertical & Horizontal Band Saws
Dake
Band Saw, 110V AC V, 1.25 hp HP
Mfr # 983113
Zoro # G301209734
product price: $3,899.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$3,899.99
Free 30-Day Returns
Key Features
- Band Saw Type Horizontal
- Voltage 110V AC
- HP 1.25 hp
- Max. Blade Length 118 in
- Current 5.0 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dake
- MFR # 983113
- Zoro # G301209734
- Country of Origin Taiwan, Province of China
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 118 in |
Min. Blade Width | 1 in |
Blade Length | 108 in |
Blade Wheels Dia. | 11.625 in |
Max. Blade Width | 1 in |
Overall Depth | 60 in |
Overall Height | 50 in |
Min. Blade Length | 118 in |
Overall Width | 24 in |
Blade Wheel Diameter | 11.625 in |
Description
Band Saw, Band Saw Type Horizontal, Band Saw Operation Semi-Automatic, Voltage 110V AC, Phase 1, Rectangular Cutting Capacity - Horizontal 8 in x 10 in, Round Cutting Capacity - Horizontal 10 in, SFPM Range 65 to 250 SFPM, Miter Angle Range 45 Degrees , 90 Degrees , Number of Speed Settings Continuous, Material Application Metal, Blade Length 108 in, Max. Blade Width 1 in, Min. Blade Width 1 in, Power Source Corded, Blade Wheels Dia. 11.625 in, HP 1.25 hp, Max. Blade Length 118 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 39/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN39/64)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1x7/8x1-7/8x4-1/8 (C33180)
- VESSEL IMPACT BALL Torsion Bit Holder H1/, PK10 (IBHBM67P10K)
- YG-1 TOOL CO Hss(M4) Throw Away Drill Insert Tialn-Coated (S03108)
- DAKE Band Saw, 13" x 19" Rectangle, 13" Round, 13 in Square, 220/440V AC V, 3 hp HP (987031-2)
- DAKE Band Saw, 115/230V AC V, 1.75 hp HP (987018)
- DAKE Band Saw, 7" x 12" Rectangle, 7" Round, 7 in Square, 120V AC, 110V AC V, 0.75 hp HP (983100)
- DAKE Band Saw, 5" x 6" Rectangle, 6" Round, 6 in Square, 120V AC V, 2.5 hp HP (983107-1)
- DAKE Band Saw, 12-1/2" x 7-3/4" Rectangle, 10" Round, 7.5 in Square, 220V AC V, 2.75 hp HP (SE-10 DM)
- DAKE Band Saw, 9" x 12" Rectangle, 9" Round, 9 in Square, 120V AC, 110V AC V, 1 hp HP (983101)
- BAILEIGH INDUSTRIAL Horizontal Band Saw, Continuous Speed (BS-127P-1.0)
- Dake Vertical & Horizontal Band Saws