Shop All Vertical & Horizontal Band Saws
Dake
Band Saw, 10" x 15" Rectangle, 10" Round, 10 in Square, 220/440V AC V, 2 hp HP
Mfr # 987030-2
Zoro # G3341009
product price: $7,942.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$7,942.99
Free 30-Day Returns
Key Features
- Band Saw Type Vertical
- Cutting Capacity Rectangle 10" x 15"
- Cutting Capacity Round 10"
- Cutting Capacity Square 10 in
- Voltage 220/440V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dake
- MFR # 987030-2
- Zoro # G3341009
- Country of Origin Taiwan, Province of China
- Category Vertical & Horizontal Band Saws
Dimensions
Max. Blade Length | 123 1/2 in |
Overall Height | 72 1/2 in |
Max. Blade Width | 5/8 in |
Table Dimensions | 21 1/2 in x 24 in |
Min. Blade Length | 123 1/2 in |
Overall Width | 37 in |
Blade Wheels Dia. | 16 in |
Overall Depth | 26 1/2 in |
Min. Blade Width | 1/8 in |
Blade Length | 10 ft 3 1/2 in |
Throat Depth - Vertical | 15 1/2 in |
Description
Band Saw, Band Saw Type Vertical, Band Saw Operation Manual, Voltage 220/440V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 10 in x 15 in, Throat Depth - Vertical 15 1/2 in, Round Cutting Capacity - Horizontal 10 in, SFPM Range 82 to 3,950 SFPM, Miter Angle Range 0 Degrees , Number of Speed Settings Continuous, Material Application Metal, Blade Length 10 ft 3 1/2 in, Max. Blade Width 5/8 in, Min. Blade Width 1/8 in, Cutting Capacity Square 10 in, Power Source Corded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 2 Flutes (1210601)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36418)
- RIDGID Spring, PK2 (87912)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 1/4-E (C09744)
- DAKE Band Saw, 7" x 12" Rectangle, 7" Round, 7 in Square, 120V AC, 110V AC V, 0.75 hp HP (983100)
- DAKE Band Saw, 12-1/2" x 7-3/4" Rectangle, 10" Round, 7.5 in Square, 220V AC V, 2.75 hp HP (SE-10 DM)
- DAKE Band Saw, 9" x 12" Rectangle, 9" Round, 9 in Square, 120V AC, 110V AC V, 1 hp HP (983101)
- DAKE Band Saw, 115/230V AC V, 1.75 hp HP (987018)
- DAKE Band Saw, 110V AC V, 1.25 hp HP (983113)
- DAKE Band Saw, 13" x 19" Rectangle, 13" Round, 13 in Square, 220/440V AC V, 3 hp HP (987031-2)
- DOALL Horizontal Semi-Automatic, Dual Miter Band Saw (DS-320SA)
- Dake Power Saws