Shop All Arbor Presses
Dake
Arbor Press, 6 Tons
Mfr # 903004
Zoro # G2167326
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,746.99
Free 30-Day Returns
Key Features
- Force in Tons 6 ton
- Swing (In.) 7 3/4 in
- Table Work Surface (In.) 6-3/4 x 6-3/4 in
- Anvil Dia. Work Area (In.) 8 1/8 in
- Range of Slot Widths (In.) 1/2 to 3-1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dake
- MFR # 903004
- Zoro # G2167326
- Country of Origin United States
- Category Arbor Presses
Dimensions
Anvil Dia. Work Area (In.) | 8 1/8 in |
Range of Slot Widths (In.) | 1/2 to 3-1/16 in |
Height (In.) | 26 in |
Base Size (In.) | 8-1/4 x 20 in |
Depth (In.) | 20 in |
Max. Work Height (In.) | 15 in |
Width (In.) | 8 1/4 in |
Ram Dimensions (In.) | 1.5 x 1.5 x 19 in |
Details
Force in Tons | 6 ton |
Swing (In.) | 7 3/4 in |
Table Work Surface (In.) | 6-3/4 x 6-3/4 in |
Construction | Machined Gray Iron Cast Frame With Heat Treated And Ground Spindle, Heat Treated Ram, And Machined Table Plate |
Item | Arbor Press |
Includes | Rotating Table and Hand Operated Brake |
Features | Compound Leverage Mechanism Allows Greater Pressure Application With Minimum Effort And Sliding Pin Easily Converts Press From Compound To Single Leverage |
Force Range (Lbs.) | 0 to 12000 lb |
Description
Arbor Press, Force in Tons 6 ton, Force Range (Lbs.) 0 to 12000 lb, Swing (In.) 7 3/4 in, Table Work Surface (In.) 6-3/4 x 6-3/4 in, Anvil Dia. Work Area (In.) 8 1/8 in, Range of Slot Widths (In.) 1/2 to 3-1/16 in, Max. Work Height (In.) 15 in, Ram Dimensions (In.) 1.5 x 1.5 x 19 in, Height (In.) 26 in, Width (In.) 8 1/4 in, Depth (In.) 20 in, Base Size (In.) 8-1/4 x 20 in, Machined Gray Iron Cast Frame With Heat Treated And Ground Spindle, Heat Treated Ram, And Machined Table Plate Construction
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ST LOUIS PNEUMATIC Mini Angle Head Die Grinder, 12000 rpm (SLP-83160)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0400", Finish - Machining: Amorphous Diamond (74040-C4)
- SPEEDAIRE Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 20,000 RPM (21AA82)
- WILDE 3/4" X 24" JIMMY BAR-BULK (JB2432-24.NP/MP)
- DAKE Arbor Press, 1.5 Tons (901005)
- DAKE Arbor Press, 1 Tons (901004)
- DAKE Arbor Press, 5 Tons (902004)
- DAKE Pedestal for 40F033 Arbor Press (903002-4)
- DAKE Arbor Press, 3 Tons (901006)
- DAKE Arbor Press, 6 Tons (903003)
- JET 333610 AP1-M, 1-Ton Arbor Press (333610-JET)
- Dake Vises & Presses