Shop All Arbor Presses
Dake
Arbor Press, 5 Tons
Mfr # 902004
Zoro # G2167341
product price: $3,629.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$3,629.99
Free 30-Day Returns
Key Features
- Force in Tons 5 ton
- Swing (In.) 10 in
- Table Work Surface (In.) 7.5 x 8.5 in
- Anvil Dia. Work Area (In.) 9 7/8 in
- Range of Slot Widths (In.) 13/16 to 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dake
- MFR # 902004
- Zoro # G2167341
- Country of Origin United States
- Category Arbor Presses
Dimensions
Anvil Dia. Work Area (In.) | 9 7/8 in |
Range of Slot Widths (In.) | 13/16 to 4 in |
Depth (In.) | 24 in |
Max. Work Height (In.) | 16 in |
Height (In.) | 28 1/2 in |
Base Size (In.) | 10 x 24 in |
Ram Dimensions (In.) | 2 x 2 x 23 in |
Width (In.) | 10 in |
Details
Force in Tons | 5 ton |
Swing (In.) | 10 in |
Table Work Surface (In.) | 7.5 x 8.5 in |
Construction | Machined Gray Iron Cast Frame With Heat Treated And Ground Spindle, Heat Treated Ram, And Machined Table Plate |
Features | Ratchet Device Permits Lever To Be Used In Most Convenient Position, Hand Wheel Advanced Ram To Work Quickly, And Counterweight Returns Lever Quickly After Down Stroke |
Force Range (Lbs.) | 0 to 10000 lb |
Includes | Rotating Table and Friction Brake |
Item | Arbor Press |
Description
Arbor Press, Force in Tons 5 ton, Force Range (Lbs.) 0 to 10000 lb, Swing (In.) 10 in, Table Work Surface (In.) 7.5 x 8.5 in, Anvil Dia. Work Area (In.) 9 7/8 in, Range of Slot Widths (In.) 13/16 to 4 in, Max. Work Height (In.) 16 in, Ram Dimensions (In.) 2 x 2 x 23 in, Height (In.) 28 1/2 in, Width (In.) 10 in, Depth (In.) 24 in, Base Size (In.) 10 x 24 in, Machined Gray Iron Cast Frame With Heat Treated And Ground Spindle, Heat Treated Ram, And Machined Table Plate Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 3.5" Impact Torx T25 Power Bits (48-32-4396)
- STARRETT Band Saw Blade, 10 ft. L, 1/2" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91361-10)
- CRESCENT H.K. PORTER 18" Industrial Grade Center Cut Cutter (0090MC)
- K-TOOL INTERNATIONAL Punch and Chisel Set, 15 pcs. (KTI-72901)
- DAKE Arbor Press, 1 Tons (901004)
- DAKE Arbor Press, 3 Tons (902007)
- DAKE Arbor Press, 1 Tons (901001)
- DAKE Arbor Press, 3 Tons (902002)
- DAKE Arbor Press, 3 Tons (902001)
- DAKE Arbor Press, 1.5 Tons (901002)
- PALMGREN Arbor Press Heavy Duty Work Stand (9670103)
- Dake Vises & Presses