Shop All Arbor Presses
Dake
Arbor Press, 1.5 Tons
Mfr # 901002
Zoro # G8078637
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Force in Tons 1 1/2 ton
- Swing (In.) 4 1/2 in
- Table Work Surface (In.) 3-1/4 x 3.5 in
- Height (In.) 14 1/2 in
- Features Shimmed Ram Cap Permits Take Up For Potential Wear, Adjustable Handle Allows Convenient Handle Positioning, And Smooth Action Gears Permit Finite Ram Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dake
- MFR # 901002
- Zoro # G8078637
- Country of Origin United States
- Category Arbor Presses
Dimensions
Height (In.) | 14 1/2 in |
Width (In.) | 6 in |
Depth (In.) | 15 in |
Base Size (In.) | 6 x 15 in |
Ram Dimensions (In.) | 1 x 1 x 12 in |
Max. Work Height (In.) | 7 3/4 in |
Details
Force in Tons | 1 1/2 ton |
Swing (In.) | 4 1/2 in |
Table Work Surface (In.) | 3-1/4 x 3.5 in |
Features | Shimmed Ram Cap Permits Take Up For Potential Wear, Adjustable Handle Allows Convenient Handle Positioning, And Smooth Action Gears Permit Finite Ram Control |
Construction | Machined Gray Iron Cast Frame With Heat Treated And Ground Spindle And Heat Treated Ram |
Includes | Solid Table And Friction Brake |
Item | Arbor Press |
Force Range (Lbs.) | 0 to 3000 lb |
Description
This Dake Corporation 901002 Arbor Press is a must-have for any garage or shop. It provides the power and control you need to complete jobs quickly and efficiently. With a cast iron frame, this arbor press has been heat treated and ground for extra durability. The machine's spindle has also been heat treated for improved performance. This machine offers 1 1/2 tons of force with a swing of 4 1/2 in., as well as a table work surface of 3-1/4 x 3.5 in.. Its height is 14 1/2 in., while its base size is 6 x 15 in.. This Dake Corporation Arbor Press gives you all the power you need to complete your projects on time and without fail.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Socket Bit, 3/8 in. Dr, T45 Torx(R), PK5 (834-TX-45-5-5PK)
- STANLEY Hammer Tacker, Manual, Hvy Duty, 27/64in (PHT250C)
- CTA MANUFACTURING SOCKET E-24 TORX (CTA4219)
- FELCO Harvesting Snips (FELCO 321)
- DAKE Pedestal for 40F022 Arbor Press (903002)
- DAKE Arbor Press, 1.5 Tons (901005)
- DAKE Arbor Press, 5 Tons (902006)
- DAKE Arbor Press, 6 Tons (903003)
- DAKE Pedestal for 40F018 Arbor Press (901007)
- DAKE Arbor Press, 1 Tons (901004)
- DAYTON Arbor Press, 6-1/2" Swing, 9-1/4" H (467L13)
- Dake Vises & Presses