Shop All Clocks
Dainolite
Dainolite 24003-BK 8 in. Dia Round Wall Clock with Plastic Face - Black
Mfr # 24003-BK
Zoro # G403775427
$35.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Dia Round Wall Clock Plastic Face.
Length: 8".
Width: 1".
Height: 8".
Finish: Black.
Materials: Plastic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Curve Task Chair with Cleveland Browns Helmet Logo (XZOCCURVE-PSNFL20037)
- FLASH FURNITURE Round Folding Table, 48" W, 48" L, 30.25" H, Wood Top, Wood Grain (YT-WRFT48-TBL-GG)
- ZORO SELECT Computer Desk, 16" D, 24" W, 20.5" to 33" H, Walnut, Medium Density Fiberboard (WEB162)
- OFFICESOURCE Advantage Collection Executive Mid Back with Black Frame (1206VBK)
- DAINOLITE Magnus Bk -12In.Office Clock 12/24 (22502-BK)
- ALEXANDER TARON Alexander Taron 0825QP Engstler Battery-operated Clock - Mini Size (0825QP)
- QUICKWAY IMPORTS Brown Modern Octagon Shaped Wood- Looking Plastic Wall Clock for Living, Kitchen, or Dining (QI004143)
- LA CROSSE TECHNOLOGY Wht Curved Alarm, Mirror Lens/Wht LED (602-247)
- WESTCLOX Clock Wall Rnd Black 8.5In (46991A)
- WESTCLOX Westclox 66705 Triad 1.8 Rd Digireadout Alrm (66705)
- LA CROSSE TECHNOLOGY Atomic Digital Wall Clock (513-1419-WA-INT)
- Dainolite Clocks