Shop All Cooling Equipment Relays
Daikin
Sensor Flow, 24VAC/VDC
Mfr # 331893901
Zoro # G2084210
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Adapter
- Fits Brand MCQUAY/DAIKIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daikin
- MFR # 331893901
- Zoro # G2084210
- Country of Origin Georgia
- Category Cooling Equipment Relays
Details
Item | Sensor Flow, 24VAC/VDC |
Includes | Adapter |
Fits Brand | MCQUAY/DAIKIN |
Description
Sensor Flow, 24VAC/VDC, Fits Brand McQuay/Daikin, Includes Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Electric Heating Cable, 120VAC, 12 ft Length, Waterproof, SJTW (13R102)
- DANFOSS Kp36 Pressure Control (060-113766)
- SCHNEIDER ELECTRIC Freezestat, 34-60 Deg F, 20 ft. Capilliary (TC-5241)
- DESIGNS OF DISTINCTION 11.75"W Linear Style Toe Kick Vent - Walnut (01992210WL1)
- DAIKIN Motor, 0.06 HP, 277V, 1350 rpm, 3 Speed (106163018)
- DAIKIN Motor, 0.03 HP, 115V (106163021)
- DAIKIN Control Board (056792404)
- DAIKIN Motor, 0.06 HP, 115V, 1250 rpm (106163014)
- DAIKIN Motor, 0.75HP, 208 to 230V, 970 to 1085 rpm (060704701)
- DAIKIN Fan Blade, 30", CW, 5/8" Bore (330294001)
- MCDONNELL & MILLER Level Control 120V (PSE-801-120)
- Daikin Cooling Equipment Relays