Shop All Cooling Equipment Relays
Daikin
Motor, 208V, 1-Phase, 0.03 HP, 1050/790 rpm
Mfr # 802024211
Zoro # G2084411
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand MCQUAY/DAIKIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daikin
- MFR # 802024211
- Zoro # G2084411
- Country of Origin Mexico
- Category Cooling Equipment Relays
Details
Item | Motor, 208V, 1-Phase, 0.03 HP, 1050/790 rpm |
Fits Brand | MCQUAY/DAIKIN |
Description
Motor, 208V, 1-Phase, 0.03 HP, 1050/790 rpm, Fits Brand McQuay/Daikin
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDL Refrigeration Ball Valve, 5" L, 900 psi (NBV04-S)
- HONEYWELL 11 MERV Replacement Furnace Filter 16x25x4, PK 5 (FC100A1029-5)
- HONEYWELL HOME REPLACEMENT COVER FOR TRUESTEAM HUMIDIFIERS (50028004-001)
- COPELAND Compressor, 208/230V, 12700 Btu (CF12K6E-PFV-945)
- DAIKIN 120V 90W Crankcase Heater (070902801)
- DAIKIN Blower Motor, 0.5 HP, 208V (061195802)
- DAIKIN Motor, 0.5 HP, 265V (060633802)
- DAIKIN Motor, 0.33 HP, 56 Frame (107654201)
- DAIKIN Water Temperature Sensor, 20 ft. Lead (330419602)
- DAIKIN Thermostatic Expansion Valve (668043001)
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLZ4)
- Daikin Cooling Equipment Relays