Shop All Cooling Equipment Relays
Daikin
Motor, 0.5 HP, 115V, 1550 rpm
Mfr # 036222900
Zoro # G2083538
product price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand MCQUAY/DAIKIN
- Product Type 1/20th HP Motor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daikin
- MFR # 036222900
- Zoro # G2083538
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Motor, 0.5 HP, 115V, 1550 rpm |
Fits Brand | MCQUAY/DAIKIN |
Product Type | 1/20th HP Motor |
Description
1/20th HP Motor, Fits Brand McQuay/Daikin
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber, Watts: 25 W (SHS80339)
- CD Continental Dynamics 24in Mobile Industrial Stand Fan, 9,550 CFM, 1/4 HP, 120V (293116)
- HONEYWELL HOME DIRECT IGNITION GAS VALVE, TWO STAGE, STAN (VR8305Q4500)
- ACCUMULAIR Pleated Air Filter, 13" x 18" x 1", 4 Pack (FO13X18X1A_4)
- DAIKIN Motor, 0.04 HP, 115V, 1200 rpm (038256200)
- DAIKIN Motor, 0.33 HP, 56 Frame (107654201)
- DAIKIN Motor, 0.08 HP, 115V, 1550 rpm, 1-Phase (106163002)
- DAIKIN Transducer High (910153045)
- DAIKIN Motor, 0.125 HP, 115V, 1400 rpm, 4 Speed (106163006)
- DAIKIN Motor, 0.33 HP, 460V, 1100 rpm, 2 Speed (060961803)
- MCDONNELL & MILLER Level Control, Snap Switch (150S-MD)
- Daikin Cooling Equipment Relays