Shop All Fan Parts
Daikin
Fan Wheel, 6" dia., 1/2" W, 1/2" Bore
Mfr # 62218301K
Zoro # G7762085
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7 3/4 in
- For Use With Mfr. Model Number TSF021
- Fits Brand Daikin
- Dia. 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 7 3/4 in |
Dia. | 6 in |
Details
For Use With Mfr. Model Number | TSF021 |
Fits Brand | Daikin |
Item | Fan Wheel, 6" dia., 1/2" W, 1/2" Bore |
Description
Fan Wheel, 6 In. dia., 1/2 In. W, 1/2 In. Bore, For Use With Mfr. Model Number TSF021, Fits Brand Daikin
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACKARD Draft Inducer, 115V, Metal, 9 7/8 in H. (66338)
- IO HVAC CONTROLS Zone Panel, 6 Zone, 4H/2C, ESP Kit (ZP6-ESP-KIT)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way (V46AT-2C)
- COPELAND Compressor, 230V, 1-Phase (CF09K6E-PFV-945)
- DAIKIN Fan Blade, 26", 4 Blade, 5/8" Bore (258981901)
- DAIKIN Fitting (4NKE7968)
- CHAMPION COOLER Louver Assembly Complete for 75/85 SD/DD (322115-105)
- TJERNLUND PRODUCTS Housing Kit (950-6000)
- ALLEGRO INDUSTRIES EX Plastic Blower, 25ft. Ducting, 16" (9558-25)
- BROWNING A48 Browning Super Grip Belt (A48)
- DAYTON Fuel Gauge (HV3VE49001G)
- Daikin Fan Parts