Shop All Cooling Equipment Relays
Daikin
Fan Blade, 28", CW, 5/8" Bore
Mfr # 072941302
Zoro # G2084168
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand MCQUAY/DAIKIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daikin
- MFR # 072941302
- Zoro # G2084168
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Fan Blade, 28", CW, 5/8" Bore |
Fits Brand | MCQUAY/DAIKIN |
Description
Fan Blade, 28 In., CW, 5/8 In. Bore, Fits Brand McQuay/Daikin
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Finned Strip Heater, 240V, 25-1/2 In. L (OSF1525-1500B)
- GLOBAL INDUSTRIAL 24in Double Arm Loading Dock Fan, 8,000 CFM (292747)
- JOHNSON CONTROLS Surface Mounting Clip, Indoor, Metal, For A99 Sensors (A99-CLP-1)
- ACCUMULAIR Pleated Air Filter, 10" x 20" x 1", 4 Pack (FB10X20_4)
- DAIKIN Motor Speed Transformer, 0.125 HP, 110V (4EPB7715)
- DAIKIN Motor, 0.06 HP, 115V, 1250 rpm (106163014)
- DAIKIN Inducer Fan Assembly, 115V (300049708)
- DAIKIN Interface Board (106372101)
- DAIKIN Motor, Double Shaft, 115V, 1-Phase, 8 HP (106163023)
- DAIKIN Motor, 0.14 HP, 115V, Double Shaft (106163001)
- COPELAND Compressor, 460V, 3-Phase, 222000 Btu (ZR19M3E-TWD-961)
- Daikin Cooling Equipment Relays