Shop All Cooling Equipment Relays
Daikin
Compressor, 208 to 230V, 1-Phase
Mfr # 668951701
Zoro # G2084299
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number R410A
- Fits Brand MCQUAY/DAIKIN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daikin
- MFR # 668951701
- Zoro # G2084299
- Country of Origin Korea, Republic of
- Category Cooling Equipment Relays
Details
Item | Compressor, 208 to 230V, 1-Phase |
For Use With Mfr. Model Number | R410A |
Fits Brand | MCQUAY/DAIKIN |
Description
Compressor, 208 to 230V, 1-Phase, For Use With Mfr. Model Number R410A, Fits Brand McQuay/Daikin
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gravity Roof Vent, 30 In Sq Base (2RB72)
- CADET Single Pole Thermostat Wall Mount Heating Dial White (08300)
- NORDFAB Round T Branch, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 14 in W, 18" L, 10 in H (8040305000)
- HONEYWELL Y8150A1017 Fresh Air (Y8150A1017)
- DAIKIN Bearing, 1/2" (GCF1876K)
- DAIKIN Motor, 0.33 HP, 460V, 1100 rpm, 2 Speed (060961803)
- DAIKIN Fan Blade, 28", CW, 5/8" Bore (072941302)
- DAIKIN Blower Motor, 0.06 HP, 115V, 1075 rpm (106163019)
- DAIKIN Motor, 115V, 0.2 HP, 1400 rpm, Double Shaft (106163004)
- DAIKIN Push Button Switch, 3-Position (802005013)
- LENNOX Blower Motor, 1.3 HP, 1075 rpm, 115V, 1Phase (59M50)
- Daikin Cooling Equipment Relays