Shop All Cooling Equipment Relays
Daikin
Blower Wheel, CW, 1/2" Bore
Mfr # 802000002
Zoro # G2084332
product price: $89.89
/ea
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Non-Potable (Non-Human Consumption) Water, Potable (Non-Human Consumption) Water
- Fits Brand MCQUAY/DAIKIN
- Material Steel
- Product Type Blower Wheel
- Rotation CW Closed End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daikin
- MFR # 802000002
- Zoro # G2084332
- Country of Origin United States
- Category Cooling Equipment Relays
Dimensions
Bore Diameter | 1/2 in |
Wheel Diameter | 6 1/4 in |
Details
Item | Blower Wheel |
Application | Non-Potable (Non-Human Consumption) Water, Potable (Non-Human Consumption) Water |
Fits Brand | MCQUAY/DAIKIN |
Material | Steel |
Product Type | Blower Wheel |
Rotation | CW Closed End |
Wheel Hub Position | Center |
Number of Inlets | 1 |
Wheel Construction | Tabbed |
Compatible with Brand | McQuay/Daikin |
Includes Set Screws | Yes |
Wheel Material | Steel |
Number of Blades | 32 |
Description
Blower Wheel, Product Type Blower Wheel, Wheel Type Not Applicable, Number of Inlets 1, Wheel Diameter 6 1/4 in, Bore Diameter 1/2 in, Wheel Material Steel, Rotation CW Closed End, Wheel Hub Position Center, Wheel Construction Tabbed, Number of Blades 32, Includes Set Screws Yes, Compatible with Brand McQuay/Daikin, Application Non-Potable (Non-Human Consumption) Water, Potable (Non-Human Consumption) Water
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK S1-7995-3281/A Switch, Limit (S1-7995-32)
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 1 Phase, 3.0 kW (MUH0381)
- UV AIRE Air Purifier, 24V AC, 0.5A, White, 30 W (UV-16/24)
- GOOD HOUSEKEEPING 12in Retro Table Fan in Green finish (92607)
- DAIKIN Motor, 0.5 HP, 460V, 1-Phase, 1075 rpm (060704603)
- DAIKIN Control Board (056792404)
- DAIKIN Pressure Transducer Cable, 15 ft. (074667502)
- DAIKIN Motor, 0.125 HP, 115V, 1400 rpm, 4 Speed (106163006)
- DAIKIN Motor, 0.75HP, 208 to 230V, 970 to 1085 rpm (060704701)
- DAIKIN Inducer Fan Assembly, 115V (300049708)
- SCHNEIDER ELECTRIC Valve, 1/2", Stem Up Open, 2.2 gpm (VB-7213-0-4-3)
- Daikin Cooling Equipment Relays