Shop All Control Parts
Daikin
Ball Bearing Motor
Mfr # 063353701
Zoro # G7307286
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number UAHB, UAHF, UAHR, UAHV
- Includes Capacitor
- Fits Brand Daikin
- Product Type Ball Bearing Motor
- Voltage 115V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Daikin
- MFR # 063353701
- Zoro # G7307286
- Country of Origin Mexico
- Category Control Parts
Details
For Use With Mfr. Model Number | UAHB, UAHF, UAHR, UAHV |
Includes | Capacitor |
Item | Ball Bearing Motor1/4 HP, 115v, 1075 RPM, 48 Frame |
Fits Brand | Daikin |
Product Type | Ball Bearing Motor |
Voltage | 115V |
Description
Ball Bearing Motor1/4 HP, 115v, 1075 RPM, 48 Frame, For Use With Mfr. Model Number UAHB, UAHF, UAHR, UAHV, Fits Brand Daikin, Includes Capacitor
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER Return Air Grille, 23 3/4 in X 23 3/4 in, Matte, Plastic (STR-ERFG-W)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT94)
- DURAVENT PELLETVENT WALL STRAP 3"" (3PVL-WS1R)
- SUPCO PVC Flue Cap, Fits 1-1/2", 2", 3" Pipe (ECAP321)
- DAIKIN Control Board (668105601)
- DAIKIN Transducer, Low Pressure (333992031)
- DAIKIN 55/90f 115V SPDT Unit Mtd Stat (017606800)
- DAIKIN Transducer, Low Pressure (910153379)
- DAIKIN Temperature Control (4ELN9178)
- SUPCO Hi Pressure Switch, 410 psi CL, M/R (SMR410)
- CANARM LTD Canarm® Variable Speed Switch Control For 4 Fans, Silver (FRMC5)
- Daikin Control Parts