Shop All Arts & Crafts
Dahle
Trimmer, 18", Guillotine, Gray
Mfr # 18E
Zoro # G0064099
product price: $99.55
/ea
Free Shipping & Returns
$99.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 15.5"
- Length 18.75"
- Material Metal
- Capacity 15
- Weight 13 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dahle
- MFR # 18E
- Zoro # G0064099
- UPC # 076769185005
- Country of Origin China
- Category Arts & Crafts
Dimensions
Width | 15.5" |
Length | 18.75" |
Cut Length | 18" |
Base Length | 18.75" |
Base Width | 15.5" |
Details
Item | Vantage Guillotine Paper Trimmer/Cutter |
Material | Metal |
Capacity | 15 |
Weight | 13 lbs |
Blade Material | Metal |
Trimmer Board Type | Guillotine |
Sheet Capacity | 15 |
Description
Trimmer,18",Guillotine,Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HURON 15-slot Vertical Message Rack (HURHASZ0178)
- FLASH FURNITURE White Board, 45.25W x 54.75H (YU-YCI-001-GG)
- XEROX XEROX VERSALINK C500/505 YELLOW (106R03868)
- PENTEL Pen, Gel, Rtx, Mtltip, 0.7Mm, Bk (BL77A)
- DAHLE Trimmer, 18", Rolling, Be (508)
- MARSH Marsh® Oil Boards, 6 1/2" x 20", Tan, 720/Case (STOB6520)
- CHARLES LEONARD Creative Arts™ Stubby Round Brushes, Assorted Colors, PK30 (73210)
- TEACHERS TOOL Tan Leather 2 mm Flat Cord 100 foot Ball (TE1624352)
- EXCEL BLADES Large Tracing Wheel (30607IND)
- SHARPIE Paint Marker, Extra Fine Point, White, PK12 (35531)
- CREATIVITY STREET Alphabet Beads, Assorted Rainbow Colors, 6 mm, PK900 (PAC3256)
- Dahle