Shop All Arts & Crafts
Dahle
Trimmer, 15", Guillotine, Gray
Mfr # 15E
Zoro # G0064053
product price: $72.75
/ea
$72.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12.25"
- Length 15.75"
- Material Metal
- Capacity 15
- Weight 10 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dahle
- MFR # 15E
- Zoro # G0064053
- UPC # 076769150003
- Country of Origin China
- Category Arts & Crafts
Dimensions
Width | 12.25" |
Length | 15.75" |
Cut Length | 15" |
Base Width | 12.25" |
Base Length | 15.75" |
Details
Item | Vantage Guillotine Paper Trimmer/Cutter |
Material | Metal |
Capacity | 15 |
Weight | 10 lbs |
Blade Material | Metal |
Sheet Capacity | 15 |
Trimmer Board Type | Guillotine |
Description
Trimmer,15",Guillotine,Gray
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Pressboard Folder, 2 Fastener, Red, PK50 (12740)
- MELISSA & DOUG Poke-A-Dot® - Old MacDonalds Farm (31341)
- IDEAL Shredder, 2445, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0066H)
- SHURTAPE Packaging Tape, 72mm W, 100m L, PK6 (AP 201)
- DAHLE Trimmer, 18", Rolling, Be (508)
- DAHLE Trimmer, 12", Guillotine, Gray (12E)
- HANDY ART Little Masters® Washable Tempera Paint, Red, Gallon (214-720)
- PERLER Multi-Mix Fuse Beads Jar, Pack of 22000 (17000)
- MARVY UCHIDA Chalk Marker Set, Fine Tip, Assorted Fluorescent, PK8 (UCH4824A)
- AMERICAN ART CLAY CO American Art Clay Ama46318R Amaco Air Dry Clay White 25 Lb (AMA46318R)
- MARVY UCHIDA Glow In The Dark Green Fabric Marker, Broad Line, 6PK (223C)
- Dahle