Shop All Paper Cutters
Dahle
Stand 799, for Dahle 472 Trimmer
Mfr # 799
Zoro # G6623541
product price: $679.99
/ea
Free Shipping & Returns
$679.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 34.5 in
- Length 77.5 in
- Width 14 in
- Color Blue
- Application Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dahle
- MFR # 799
- Zoro # G6623541
- UPC # 076769799004
- Country of Origin Poland
- Category Paper Cutters
Dimensions
Height | 34.5 in |
Length | 77.5 in |
Width | 14 in |
Details
Item | Stand 799,for Dahle 472 Trimmer |
Color | Blue |
Application | Paper |
Material | Vinyl, Steel |
Description
Stand 799,for Dahle 472 Trimmer
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Expandable File A-Z 8-1/2 x 14", Brown (R119ALHD)
- SHOCKWATCH G-Force Indicator Label, 15G, PK50 (47000K)
- BSC PREFERRED 36 x 24 x 6'' Flat Corrugated Boxes, 10PK (S-4811)
- SOUTHWORTH Business Paper, 25% Cotton, Ruled, 95 Bright, 20 lb Bond Weight, 8.5 x 14, White, PK500, 500PK (403ER)
- DAHLE Professional Rolling Trimmer, 51-1/8in L (558)
- DAHLE Premium Rolling Trimmer, 51-1/8 in. L (448)
- DAHLE Large Format Premium Rolling Trimmer wit (472S)
- DAHLE Premium Trimmer and Stand, 51-1/8 in. L (448S)
- DAHLE Professional Stack Cutter, 700 Sheet (848)
- DAHLE Perf. Rolling Paper Trimmer, 12-1/2" Cut (507)
- DAHLE Lg F P Guillotine Paper Cutter, 43-1/4" (585)
- Dahle Paper Cutters