Shop All Paper Cutters
Dahle
Stand 796, for Dahle 446 Trimmer
Mfr # 796
Zoro # G6623517
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 34.5 in
- Length 43 in
- Width 14 in
- Color Blue
- Application Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dahle
- MFR # 796
- Zoro # G6623517
- UPC # 076769796003
- Country of Origin Czechia
- Category Paper Cutters
Dimensions
Height | 34.5 in |
Length | 43 in |
Width | 14 in |
Details
Item | Stand 796,for Dahle 446 Trimmer |
Color | Blue |
Application | Paper |
Material | Vinyl, Steel |
Description
Stand 796,for Dahle 446 Trimmer
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Large Desk-Style Permanent Marker, Broad Chisel Tip, Purple, PK12 (08884)
- ZEBRA PEN Ink Refill, Ballpoint, Black, Medium, PK2 (85412)
- ZORO SELECT Steel Strapping, 1/2 in.W, 0.020 in., PK12 (32TL75)
- BIC Intensity Tank-Style Dry Erase Marker, Broad Bullet Tip, Assortd, PK24 (GELITP241-AST)
- DAHLE Professional Rolling Trimmer, 20-1/8in L (552)
- DAHLE Large Format Premium Rolling Trimmer wit (472S)
- DAHLE Professional Stack Cutter, 700 Sheet (848)
- DAHLE Professional Rolling Trimmer, 51-1/8in L (558)
- DAHLE Perf. Rolling Paper Trimmer, 12-1/2" Cut (507)
- DAHLE Premium Guillotine Paper Cutter, 27.5" (569)
- SWINGLINE TRIMMER, GUILLOTINE, 1225G (SWI10005)
- Dahle Paper Cutters