Shop All Paper Cutters
Dahle
Stand 718, for Dahle 848 Stack Cutter
Mfr # 718
Zoro # G6623508
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Height 27 in
- Width 25.5 in
- Color Blue
- Features Adjustable Feet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dahle
- MFR # 718
- Zoro # G6623508
- Country of Origin Poland
- Category Paper Cutters
Dimensions
Length | 24 in |
Height | 27 in |
Width | 25.5 in |
Details
Item | Stand 718,for Dahle 848 Stack Cutter |
Color | Blue |
Features | Adjustable Feet |
Material | Steel |
Description
Stand 718,for Dahle 848 Stack Cutter
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAMET Detectable Elephant Pen, Blue Ink, W/Lanyard, PK50 (104-I01-C11-PA03)
- SCOTCH Carton Sealing Tape, Clear, 72mm x 100m (373)
- START INTERNATIONAL Sponge Pressure Rings, PK30 (TDA080P271)
- CREATIVE SHAPES ETC Mini Notepad, Star, 3in. x 3in., 35 Sheets Per Pad, 12PK (714)
- DAHLE Premium Trimmer and Stand, 36-1/8 in. L (446S)
- DAHLE Professional Stack Cutter, 500 Sheet (846)
- DAHLE Premium Rolling Trimmer, 26-3/8 in. L (444)
- DAHLE Professional Rolling Trimmer, 28-3/8in L (554)
- DAHLE Premium Rolling Trimmer, 20-1/8 in. L (442)
- DAHLE Premium Trimmer and Stand, 51-1/8 in. L (448S)
- DAHLE Premium Rolling Trimmer, 36-1/8 in. L (446)
- Dahle Paper Cutters