Shop All Paper Shredders
Dahle
Small Department Shredder P-6, 10-12 Sht
Mfr # 40530
Zoro # G6438805
product price: $2,467.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,467.99
Free 30-Day Returns
Key Features
- Shred Size 0.031 in x 0.438 in
- Standards ETL
- Shredding Speed 15 ft/min
- Max. Shredding Capacity 12 Per Pass
- Wastebasket Capacity 38 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dahle
- MFR # 40530
- Zoro # G6438805
- UPC # 076769405301
- Country of Origin Czechia
- Category Paper Shredders
Dimensions
Shred Size | 0.031 in x 0.438 in |
Throat Width | 12 in |
Height | 34-1/2 in |
Width | 29 in |
Length | 20 in |
Details
Item | Small Department Shredder P-6,10-12 Sht |
Standards | ETL |
Shredding Speed | 15 ft/min |
Max. Shredding Capacity | 12 Per Pass |
Wastebasket Capacity | 38 gal |
Color | Gray |
Cut Style | Extreme Cross Cut |
Security Level | P-6 |
Features | Rubber Shock Mount, SmartPower, Thermally Protected Motor |
Includes | (10) Shred Bags, 1.7 oz. Bottle of Shredder Oil, Power Cable, Shred Bag Retaining Ring, Hex Key, Quick Start Guide, User Guide |
Shredder Type | Non-Continuous |
Recommended Number of Users | 5 and Above |
Input Voltage | 115V AC |
Noise Level Without Load | 50 dB |
Maximum Run Time | 10 mins |
Motor Power | 2013.39 W |
Cool Down Time | 1 hr |
Description
Small Department Shredder P-6,10-12 Sht
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS Job Invoice Form, 8-1/2"x11-5/8", PK50 (TOP3866)
- MASTERVISION 79"x30" Melamine Dry Erase Board, Aluminum Frame (EA2300335MV)
- LEXMARK Black Toner Cartridge 21K YLD (24B6887)
- ASP Coil Bound Cash Receipt Book Pre-Numbered 200/Book, 3-Part Pk (8040)
- DAHLE Sm Office Shredder P7, 5-7 Sheet NSA/CSS (40334)
- DAHLE CleanTEC Oil-Free Small Office Paper Shredder, Cross Cut (51314-13836)
- DAHLE Paper/Optical Media Shredder, P-7/O-5 (727 CS)
- DAHLE CleanTEC Office Paper Shredder, Cross Cut (51422-13685)
- DAHLE MHP Oil Free Shredder, 14-16 Sheet, Lev P4 (50314)
- DAHLE High Security Paper Shredder NSA/CSS 02- (707 PS)
- DAHLE Industrial High Capacity Shredder, P-3, (909 HS)
- Dahle Paper Shredders