Shop All Paper Cutters
Dahle
Professional Stack Cutter, 700 Sheet
Mfr # 848
Zoro # G6623578
product price: $2,360.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,360.99
Free 30-Day Returns
Key Features
- Cutting Length 18.63"
- Width 28.8"
- Length 33.8"
- Height 15.5"
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dahle
- MFR # 848
- Zoro # G6623578
- UPC # 076769848009
- Country of Origin Poland
- Category Paper Cutters
Dimensions
Cutting Length | 18.63" |
Width | 28.8" |
Length | 33.8" |
Height | 15.5" |
Details
Item | Professional Stack Cutter,700 Sheet |
Color | Blue |
Description
Professional Stack Cutter,700 Sheet
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Foam Insert for Paint Cans, 1 Gallon, Round (HAZ1029)
- BARBIE Barbie Doll Gltz Clothes (T7580)
- PILOT Pen, Gel, Drgrp, Fn, Bk (36274)
- PARTNERS BRAND 6" x 9" Flat Poly Bags, 1.5 mil, Clear, PK 1000 (PB105)
- DAHLE Laser Guide 797, for Dale 580/585 Trimmer (797)
- DAHLE Premium Trimmer and Stand, 36-1/8 in. L (446S)
- DAHLE Premium Trimmer and Stand, 51-1/8 in. L (448S)
- DAHLE Professional Rolling Trimmer, 28-3/8in L (554)
- DAHLE LF Prem Guillotine Paper Cutter, 32" (580)
- DAHLE Stand 796, for Dahle 446 Trimmer (796)
- CARL MFG Paper Trimmer, 80-Sheet Capacity, 5"Wx33-1/2"Lx3"H, BK/SR (CUI12500)
- Dahle Paper Cutters