Shop All Paper Cutters
Dahle
Professional Stack Cutter, 500 Sheet
Mfr # 846
Zoro # G6623569
product price: $1,836.99
/ea
Free Shipping & Returns
$1,836.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Length 16.88 in
- Sheet Capacity 500
- Length 3 in
- Width 25.5 in
- Height 15.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dahle
- MFR # 846
- Zoro # G6623569
- UPC # 076769846005
- Country of Origin Poland
- Category Paper Cutters
Dimensions
Cutting Length | 16.88 in |
Length | 3 in |
Width | 25.5 in |
Height | 15.5 in |
Details
Item | Professional Stack Cutter,500 Sheet |
Sheet Capacity | 500 |
Color | Blue |
Includes | Hex Keys, User Guide |
Application | Home, Paper, Industrial, Card, Photography, Print, Education, Office, Card Stock, Cropping, Shop, Cutting, Art, Photo |
Material | Aluminum, Metal, Steel, Plastic |
Features | Adjustable Alignment Guide, Durable, Ground Blade, Burr-free Cut, Built in safety covers prevent accidental injury, Scale bar printed in inch and metric measurements, Easily cuts through large stacks of paper & card stock, Quick action manual clamp holds work securely and evenly across the entire cutting surface |
Description
Professional Stack Cutter,500 Sheet
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Erasable Yearly Wall Calendar, Blue (PM300-28)
- LEARNING RESOURCES Fraction Tower® Equivalency Cube Set, 51 pcs (2509)
- ZORO SELECT 18" x 8" Open Poly Bags, 1.50 mil, Clear (5DTF3)
- SWINGLINE 747 Classic Stapler, 20 Sheet, Black (S7074701)
- DAHLE Stand 796, for Dahle 446 Trimmer (796)
- DAHLE Professional Stack Cutter, 700 Sheet (848)
- DAHLE Premium Guillotine Paper Cutter, 27.5" (569)
- DAHLE Premium Rolling Trimmer, 20-1/8 in. L (442)
- DAHLE Lg F P Guillotine Paper Cutter, 43-1/4" (585)
- DAHLE Perf. Rolling Paper Trimmer, 12-1/2" Cut (507)
- CARL MANUFACTURING CARL® Professional Rotary Trimmer, 12" Cutting Length, 10 Sheet Capacity, Gray (12200)
- Dahle Paper Cutters