Shop All Paper Cutters
Dahle
Professional Rolling Trimmer, 51-1/8in L
Mfr # 558
Zoro # G9415411
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Classification Professional
- Cutting Length 51 1/8 in
- Sheet Capacity 12
- Blade Material Solingen Steel
- Cutter Base Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dahle
- MFR # 558
- Zoro # G9415411
- UPC # 640793540231
- Country of Origin Czechia
- Category Paper Cutters
Dimensions
Cutting Length | 51 1/8 in |
Width | 14 1/8 in |
Length | 58 7/8 in |
Height | 3 1/4 in |
Details
Item | Professional Rolling Trimmer |
Classification | Professional |
Sheet Capacity | 12 |
Blade Material | Solingen Steel |
Cutter Base Material | Metal |
Base Material | Metal |
Color | Blue |
Product Type | Rolling Blade Countertop Paper Trimmers |
Description
Rolling Blade Countertop Paper Trimmers, 12 Sheet Capacity, Cutting Length 51 1/8 in, Height 3 1/4 in, Length 58 7/8 in, Width 14 1/8 in, Cutter Base Material Metal, Blade Material Solingen Steel, Classification Professional
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Digital Temperature Controller for FRM-1120C, FRM-1120LD, HL-M1120LD Band Sealer (TMC-E5CSL-QTC-FRM-1120)
- PENTEL FINITO Porous Point Pen, Extra Fine Point, Blue, PK12, 12PK (SD98C)
- PENTEL Pen, Rsvp, Ballpoint, Fine, Bk, PK12 (BK90A)
- RICOH High Yield Yellow Toner Cartridge 15K YLD (841421)
- DAHLE Premium Rolling Trimmer, 36-1/8 in. L (446)
- DAHLE Prof. Guillotine Paper Cutter, 18" (534)
- DAHLE Prem Guillotine Paper Cutter, 21-5/8" (567)
- DAHLE Stand 799, for Dahle 472 Trimmer (799)
- DAHLE LF Prem Guillotine Paper Cutter, 32" (580)
- DAHLE Premium Rolling Trimmer, 51-1/8 in. L (448)
- FORMAX United Office-Grade Guillotine Paper Trimmer - 15" Cutting Length - 15 Sheet Capacity - Blue (T15)
- Dahle Paper Cutters