Shop All Paper Cutters
Dahle
Professional Rolling Trimmer, 37-3/4in L
Mfr # 556
Zoro # G9491063
original price:
$580.15
30% off
new price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Classification Professional
- Cutting Length 37 3/4 in
- Sheet Capacity 14
- Blade Material Solingen Steel
- Cutter Base Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dahle
- MFR # 556
- Zoro # G9491063
- UPC # 791836793852
- Country of Origin Czechia
- Category Paper Cutters
Dimensions
Cutting Length | 37 3/4 in |
Length | 45 1/2 in |
Height | 3 1/4 in |
Width | 14 1/8 in |
Details
Item | Rolling Blade Countertop Paper Trimmers |
Classification | Professional |
Sheet Capacity | 14 |
Blade Material | Solingen Steel |
Cutter Base Material | Metal |
Base Material | Metal |
Color | Blue |
Description
Rolling Blade Countertop Paper Trimmers, 14 Sheet Capacity, Cutting Length 37 3/4 in, Height 3 1/4 in, Length 45 1/2 in, Width 14 1/8 in, Cutter Base Material Metal, Blade Material Solingen Steel, Classification Professional
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Blown Style, Clear, 4PK (15A836)
- SWINGLINE Staples, Prem, Full, 1/4", PK5000 (35450)
- HAMMERMILL Paper, Colored, Lilac, PK500 (10226-9)
- ARROW FASTENER 1875CT Multi T50 Staple (50MP)
- DAHLE Stand 796, for Dahle 446 Trimmer (796)
- DAHLE Perf. Rolling Paper Trimmer, 18" Cut (508)
- DAHLE Premium Guillotine Paper Cutter, 27.5" (569)
- DAHLE Premium Rolling Trimmer, 20-1/8 in. L (442)
- DAHLE Prem Guillotine Paper Cutter, 21-5/8" (567)
- DAHLE Premium Rolling Trimmer, 14-1/8 in. L (440)
- BULMAN A501-24MB Standard 24in Black All-In-One Counter Mount / Freestanding Paper Disp / Cutter (43324PCSMB)
- Dahle Paper Cutters