Shop All Paper Cutters
Dahle
Professional Rolling Trimmer, 28-3/8in L
Mfr # 554
Zoro # G9491054
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Classification Professional
- Cutting Length 28 3/8 in
- Sheet Capacity 20
- Blade Material Solingen Steel
- Cutter Base Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dahle
- MFR # 554
- Zoro # G9491054
- UPC # 702658629601
- Country of Origin Czechia
- Category Paper Cutters
Dimensions
Cutting Length | 28 3/8 in |
Height | 3 1/4 in |
Length | 36 in |
Width | 14 1/8 in |
Details
Item | Professional Rolling Trimmer |
Classification | Professional |
Sheet Capacity | 20 |
Blade Material | Solingen Steel |
Cutter Base Material | Metal |
Base Material | Metal |
Color | Blue |
Product Type | Rolling Blade Countertop Paper Trimmers |
Description
Rolling Blade Countertop Paper Trimmers, 20 Sheet Capacity, Cutting Length 28 3/8 in, Height 3 1/4 in, Length 36 in, Width 14 1/8 in, Cutter Base Material Metal, Blade Material Solingen Steel, Classification Professional
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D SEAM BINDER 2.5X36"" OAK (85639)
- CONTROLTEK Fabric Deposit Bag, 6 x 11 x 1, Vinyl, Blue (530979)
- UNIVERSEAL Pull-Tight Seals, Yellow, Plastic, PK100 (UPULL-HD 12 YELLOW100)
- HEALTHSMART DMI Wooden Slide Transfer Board, 440 lb Capacity , 30 x 8 x 1, 2 Cut Out Handles (518-1756-0400)
- DAHLE Premium Rolling Trimmer, 36-1/8 in. L (446)
- DAHLE Perf. Rolling Paper Trimmer, 12-1/2" Cut (507)
- DAHLE Prem Guillotine Paper Cutter, w/Laser Gd (564)
- DAHLE Professional Rolling Trimmer, 20-1/8in L (552)
- DAHLE Professional Stack Cutter, 700 Sheet (848)
- DAHLE Premium Rolling Trimmer, 20-1/8 in. L (442)
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 36In (1184)
- Dahle Paper Cutters