Shop All Paper Cutters
Dahle
Professional Rolling Trimmer, 20-1/8in L
Mfr # 552
Zoro # G9491045
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Classification Professional
- Cutting Length 20 1/8 in
- Sheet Capacity 20
- Blade Material Solingen Steel
- Cutter Base Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dahle
- MFR # 552
- Zoro # G9491045
- UPC # 076769552005
- Country of Origin Czechia
- Category Paper Cutters
Dimensions
Cutting Length | 20 1/8 in |
Height | 3 1/4 in |
Length | 27 3/4 in |
Width | 14 1/8 in |
Details
Item | Professional Rolling Trimmer |
Classification | Professional |
Sheet Capacity | 20 |
Blade Material | Solingen Steel |
Cutter Base Material | Metal |
Base Material | Metal |
Color | Blue |
Product Type | Rolling Blade Countertop Paper Trimmers |
Description
Rolling Blade Countertop Paper Trimmers, 20 Sheet Capacity, Cutting Length 20 1/8 in, Height 3 1/4 in, Length 27 3/4 in, Width 14 1/8 in, Cutter Base Material Metal, Blade Material Solingen Steel, Classification Professional
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL 24"x36" Melamine Whiteboard (UNV43623)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #3, White, PK25 (11913)
- ELECTRIDUCT Split Wire Loom Tubing- 3/4" x 25ft- Green (WL-075-25-GN)
- TOPS 6 x 9" Poly Covered Steno Books (TOP99708)
- DAHLE Professional Rolling Trimmer, 14-1/8 in L (550)
- DAHLE Professional Rolling Trimmer, 28-3/8in L (554)
- DAHLE Premium Rolling Trimmer, 20-1/8 in. L (442)
- DAHLE Prem Guillotine Paper Cutter, 15-1/8" (565)
- DAHLE Premium Rolling Trimmer, 26-3/8 in. L (444)
- DAHLE Perf. Rolling Paper Trimmer, 12-1/2" Cut (507)
- SWINGLINE Glass Trimmer 15 inch (G7010014)
- Dahle Paper Cutters