Shop All Paper Cutters
Dahle
Prof. Guillotine Paper Cutter, 18"
Mfr # 534
Zoro # G6439006
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 18"
- Length 23"
- Height 3"
- Width 11.3"
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dahle
- MFR # 534
- Zoro # G6439006
- UPC # 076769218000
- Country of Origin Czechia
- Category Paper Cutters
Dimensions
Cutting Length | 18" |
Length | 23" |
Height | 3" |
Width | 11.3" |
Details
Item | Prof. Guillotine Paper Cutter,18" |
Color | Blue |
Description
Prof. Guillotine Paper Cutter,18 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASIO HR-10RC Handheld Portable Printing Calculator, Black Print, 1.6 Ln/Sec (HR-10RC)
- DOWLING MAGNETS Solid-Colored Magnet Marbles, Set of 400 (736710)
- ZORO SELECT Literature Mailers, 6" x 6" x 1 1/4", White, 50/Bundle (55VK22)
- UNIVERSAL ONE Industrial Scissors, Bent, 8" (UNV92022)
- DAHLE Stand 798, for Dahle 448 Trimmer (798)
- DAHLE Professional Rolling Trimmer, 28-3/8in L (554)
- DAHLE Prof. Guillotine Paper Cutter, 13 3/8" (533)
- DAHLE Perf. Rolling Paper Trimmer, 12-1/2" Cut (507)
- DAHLE Professional Stack Cutter, 500 Sheet (846)
- DAHLE Professional Rolling Trimmer, 51-1/8in L (558)
- VANTAGE Vantage 18E Paper Trimmer, 12" Cut Lth (18E)
- Dahle Paper Cutters