Shop All Paper Cutters
Dahle
Prof. Guillotine Paper Cutter 13-3/8"
Mfr # 560
Zoro # G6439015
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 13 in
- Sheet Capacity 25
- Height 3 in
- Length 17.8 in
- Width 11.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dahle
- MFR # 560
- Zoro # G6439015
- UPC # 076769560000
- Country of Origin Czechia
- Category Paper Cutters
Dimensions
Cutting Length | 13 in |
Height | 3 in |
Length | 17.8 in |
Width | 11.3 in |
Details
Item | Prof. Guillotine Paper Cutter 13-3/8" |
Sheet Capacity | 25 |
Color | Blue |
Features | Non-slip Rubber Feet, Screened Guide, Manual Paper Clamp, Crack Resistant, Burr-free Cut, Durable, Metal Base, Ground Blade, Sturdy, Warp Resistant, Adjustable Alignment Guide |
Application | Home, Photo, Photography, Office, Trimming, Card Stock, Cropping, Print, Education, Paper, Art |
Material | Metal, Aluminum, Steel, Plastic |
Includes | Guillotine Cutter, Safety Guard, User Guide |
Description
Prof. Guillotine Paper Cutter 13-3/8 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMERMILL Hammermill Colored Paper, 20lb Green Copy Paper, 8.5x11, 1 Ream, 500 Sheets (HAM103366)
- OHAUS Digital Compact Bench Scale 620g Capacity (SPX621)
- PENTEL Pencil, Mch, Twstrs, 0.9Mm, Ske, PK12 (QE419A)
- SHARPIE Gel Pen, 0.7mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Black PK (SAN2096159)
- DAHLE Prem Guillotine Paper Cutter, 15-1/8" (565)
- DAHLE Stand 796, for Dahle 446 Trimmer (796)
- DAHLE Perf. Rolling Paper Trimmer, 12-1/2" Cut (507)
- DAHLE Premium Rolling Trimmer, 51-1/8 in. L (448)
- DAHLE Premium Rolling Trimmer, 26-3/8 in. L (444)
- DAHLE Professional Rolling Trimmer, 20-1/8in L (552)
- FISKARS Personal Paper Trimmer, 7 Sheets, 12" Cut Length (154450-1012)
- Dahle Paper Cutters