Shop All Paper Cutters
Dahle
Premium Trimmer and Stand, 51-1/8 in. L
Mfr # 448S
Zoro # G9415463
product price: $994.99
/ea
Free Shipping & Returns
$994.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Classification Premium
- Cutting Length 51 1/8 in
- Sheet Capacity 20
- Blade Material Solingen Steel
- Cutter Base Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dahle
- MFR # 448S
- Zoro # G9415463
- UPC # 076769449008
- Country of Origin Czechia
- Category Paper Cutters
Dimensions
Cutting Length | 51 1/8 in |
Height | 38 in |
Width | 15 1/8 in |
Length | 59 in |
Details
Item | Premium Trimmer and Stand |
Classification | Premium |
Sheet Capacity | 20 |
Blade Material | Solingen Steel |
Cutter Base Material | Metal |
Base Material | Metal |
Color | Blue |
Product Type | Rolling Blade Free Standing Paper Trimmers |
Description
Rolling Blade Free Standing Paper Trimmers, 20 Sheet Capacity, Cutting Length 51 1/8 in, Height 38 in, Length 59 in, Width 15 1/8 in, Cutter Base Material Metal, Blade Material Solingen Steel, Classification Premium
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Clipboard, Standard, 6X9, PK12 (16506BX)
- BROTHER Stencil Tape, .7" x 9.8 ft. (STE141)
- CANON 4423C001 (GI-26) Ink, 14,000 Page-Yield, Yellow (4423C001)
- UNIVERSAL Envelope Moistener with Adhesive, 2.2 oz Bottle, Clear (UNV46065)
- DAHLE Perf. Rolling Paper Trimmer, 18" Cut (508)
- DAHLE Prem Guillotine Paper Cutter, 15-1/8" (565)
- DAHLE Professional Rolling Trimmer, 51-1/8in L (558)
- DAHLE Premium Rolling Trimmer, 14-1/8 in. L (440)
- DAHLE Premium Rolling Trimmer, 51-1/8 in. L (448)
- DAHLE Premium Trimmer and Stand, 36-1/8 in. L (446S)
- IDEAL Guillotine Paper Cutter, w/A 18" Cutti (IDEKU0471H)
- Dahle Paper Cutters