Shop All Paper Cutters
Dahle
Premium Rolling Trimmer, 51-1/8 in. L
Mfr # 448
Zoro # G9415427
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Classification Premium
- Cutting Length 51 1/8 in
- Sheet Capacity 20
- Blade Material Solingen Steel
- Cutter Base Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dahle
- MFR # 448
- Zoro # G9415427
- UPC # 791836870539
- Country of Origin Czechia
- Category Paper Cutters
Dimensions
Cutting Length | 51 1/8 in |
Width | 15 1/8 in |
Height | 4 in |
Length | 59 in |
Details
Item | Premium Rolling Trimmer |
Classification | Premium |
Sheet Capacity | 20 |
Blade Material | Solingen Steel |
Cutter Base Material | Metal |
Base Material | Metal |
Color | Blue |
Product Type | Rolling Blade Countertop Paper Trimmers |
Description
Rolling Blade Countertop Paper Trimmers, 20 Sheet Capacity, Cutting Length 51 1/8 in, Height 4 in, Length 59 in, Width 15 1/8 in, Cutter Base Material Metal, Blade Material Solingen Steel, Classification Premium
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARCO Paper, Filler, Reinfrcd, Wide Pk (SPRWB213R)
- REJUVENATE Gray/White Wood Furniture & Floor Repair Markers 6 pk, 6PK (RJ6WGWM)
- BROTHER Tamper Evident Label, Blk/Wht, .7"x26.2ft. (TZESE4)
- PARTNERS BRAND Plastic End Caps, 3", White, 100/Case (MTCAP3)
- DAHLE LF Prem Guillotine Paper Cutter, 32" (580)
- DAHLE Laser Guide 797, for Dale 580/585 Trimmer (797)
- DAHLE Prem Guillotine Paper Cutter, 15-1/8" (565)
- DAHLE Premium Rolling Trimmer, 14-1/8 in. L (440)
- DAHLE Perf. Rolling Paper Trimmer, 12-1/2" Cut (507)
- DAHLE Stand 799, for Dahle 472 Trimmer (799)
- CARL MFG Paper Trimmer, 80-Sheet Capacity, 5"Wx39-1/4"Lx3"H, BK/SR (CUI12650)
- Dahle Paper Cutters