Shop All Paper Cutters
Dahle
Premium Rolling Trimmer, 36-1/8 in. L
Mfr # 446
Zoro # G9491106
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Classification Premium
- Cutting Length 36 1/8 in
- Sheet Capacity 22
- Blade Material Solingen Steel
- Cutter Base Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dahle
- MFR # 446
- Zoro # G9491106
- UPC # 798804946678
- Country of Origin Czechia
- Category Paper Cutters
Dimensions
Cutting Length | 36 1/8 in |
Width | 15 1/8 in |
Length | 44 1/8 in |
Height | 4 in |
Details
Item | Premium Rolling Trimmer |
Classification | Premium |
Sheet Capacity | 22 |
Blade Material | Solingen Steel |
Cutter Base Material | Metal |
Base Material | Metal |
Color | Blue |
Product Type | Rolling Blade Countertop Paper Trimmers |
Description
Rolling Blade Countertop Paper Trimmers, 22 Sheet Capacity, Cutting Length 36 1/8 in, Height 4 in, Length 44 1/8 in, Width 15 1/8 in, Cutter Base Material Metal, Blade Material Solingen Steel, Classification Premium
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Butcher Paper, 40 lb., White, 30 In. W (5PGK8)
- FELLOWES Laminating Pouch, Card, 5 mil, PK100 (52031)
- FECHOMETAL USA Straps, 304 Stainless Steel, 1.1/4"X0.044"X72", PK10 (FTA9311317018N)
- TAPE LOGIC Tape Logic® Labels, "Refrigerate Upon Arrival", 4" x 1-1/2", Red/White, 500/Roll (SCL237)
- DAHLE Professional Rolling Trimmer, 14-1/8 in L (550)
- DAHLE Premium Rolling Trimmer, 26-3/8 in. L (444)
- DAHLE Prem Guillotine Paper Cutter, 21-5/8" (567)
- DAHLE Large Format Premium Rolling Trimmer wit (472S)
- DAHLE Professional Stack Cutter, 700 Sheet (848)
- DAHLE Premium Rolling Trimmer, 14-1/8 in. L (440)
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 18In (1152A)
- Dahle Paper Cutters