Shop All Paper Cutters
Dahle
Premium Rolling Trimmer, 26-3/8 in. L
Mfr # 444
Zoro # G9491097
product price: $357.99
/ea
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Classification Premium
- Cutting Length 26 3/8 in
- Sheet Capacity 25
- Blade Material Solingen Steel
- Cutter Base Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dahle
- MFR # 444
- Zoro # G9491097
- UPC # 076769444003
- Country of Origin Czechia
- Category Paper Cutters
Dimensions
Cutting Length | 26 3/8 in |
Length | 34 1/4 in |
Width | 15 1/8 in |
Height | 4 in |
Details
Item | Premium Rolling Trimmer |
Classification | Premium |
Sheet Capacity | 25 |
Blade Material | Solingen Steel |
Cutter Base Material | Metal |
Base Material | Metal |
Color | Blue |
Product Type | Rolling Blade Countertop Paper Trimmers |
Description
Rolling Blade Countertop Paper Trimmers, 25 Sheet Capacity, Cutting Length 26 3/8 in, Height 4 in, Length 34 1/4 in, Width 15 1/8 in, Cutter Base Material Metal, Blade Material Solingen Steel, Classification Premium
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN F-Refill, Bold Point, 1.6mm, 2/PK, Black Ink PK (ZEB82712)
- UNIVERSAL Metal Mesh 3-Compartment Pencil Cup, 4 1/8" dia, 6"h, Black (UNV20019)
- DECKER TAPE PRODUCTS Label, DL1134, THIS END UP - ARROWS, 2" X 3-3/4" (DL1134)
- MARKAL Paint Marker, Medium Tip, Fluorescent Pink Color Family, Paint (97053)
- DAHLE Premium Rolling Trimmer, 14-1/8 in. L (440)
- DAHLE Professional Rolling Trimmer, 14-1/8 in L (550)
- DAHLE Prof. Guillotine Paper Cutter, 13 3/8" (533)
- DAHLE Professional Stack Cutter, 500 Sheet (846)
- DAHLE Laser Guide 797, for Dale 580/585 Trimmer (797)
- DAHLE Professional Stack Cutter, 700 Sheet (848)
- DAHLE Prem Guillotine Paper Cutter, 14-1/8" (561)
- Dahle Paper Cutters