Shop All Paper Cutters
Dahle
Premium Rolling Trimmer, 14-1/8 in. L
Mfr # 440
Zoro # G9491072
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Classification Premium
- Cutting Length 14 1/8 in
- Sheet Capacity 30
- Blade Material Solingen Steel
- Cutter Base Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dahle
- MFR # 440
- Zoro # G9491072
- UPC # 791836725419
- Country of Origin Czechia
- Category Paper Cutters
Dimensions
Cutting Length | 14 1/8 in |
Height | 4 in |
Length | 22 in |
Width | 15 1/8 in |
Details
Item | Premium Rolling Trimmer |
Classification | Premium |
Sheet Capacity | 30 |
Blade Material | Solingen Steel |
Cutter Base Material | Metal |
Base Material | Metal |
Color | Blue |
Product Type | Rolling Blade Countertop Paper Trimmers |
Description
Rolling Blade Countertop Paper Trimmers, 30 Sheet Capacity, Cutting Length 14 1/8 in, Height 4 in, Length 22 in, Width 15 1/8 in, Cutter Base Material Metal, Blade Material Solingen Steel, Classification Premium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 30" x 13" x 13", Kraft, 20/Bundle (55VJ22)
- UCHIDA OF AMERICA Uchida of America UCH300-6C DecoColor Broad Point Set 6 Piece (UCH300-6C)
- CHARLES LEONARD Magnetic Dry Erase Markers with Erasers, 6 Per Pack, PK6 (47860)
- PARTNERS BRAND Expansion Poly Mailers, 10" x 13" x 2", White, 100/Case (EPM10132)
- DAHLE Premium Rolling Trimmer, 36-1/8 in. L (446)
- DAHLE Professional Rolling Trimmer, 28-3/8in L (554)
- DAHLE Premium Rolling Trimmer, 26-3/8 in. L (444)
- DAHLE LF Prem Guillotine Paper Cutter, 32" (580)
- DAHLE Premium Trimmer and Stand, 36-1/8 in. L (446S)
- DAHLE Stand 799, for Dahle 472 Trimmer (799)
- SWINGLINE Guillotine Paper Trimmer, 15 Sheets, 36In (1184)
- Dahle Paper Cutters