Shop All Paper Cutters
Dahle
Prem Guillotine Paper Cutter, 21-5/8"
Mfr # 567
Zoro # G6439058
product price: $861.99
/ea
Free Shipping & Returns
$861.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Length 21"
- Length 23.6"
- Height 8"
- Width 14.4"
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dahle
- MFR # 567
- Zoro # G6439058
- UPC # 076769567009
- Country of Origin Czechia
- Category Paper Cutters
Dimensions
Cutting Length | 21" |
Length | 23.6" |
Height | 8" |
Width | 14.4" |
Details
Item | Prem Guillotine Paper Cutter,21-5/8" |
Color | Blue |
Description
Prem Guillotine Paper Cutter,21-5/8 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE PACKAGING Poly Cord Buckles 12 Phosphate Wire, 1000PK (P12WB2-PH)
- ZORO SELECT Butcher Paper, 40 lb., White, 15 In. W (5PGK5)
- PANDUIT Adhesive Laser/Ink Jet Label, PK5000 (LJSL2-Y3-5)
- VERSA PAK Versa-Pak™ Cellulose Wadding, Slit at 12", Perf at 12", 48" x 270', Kraft, 4/Rolls (KIM64290)
- DAHLE Professional Rolling Trimmer, 14-1/8 in L (550)
- DAHLE Prof. Guillotine Paper Cutter, 13 3/8" (533)
- DAHLE LF Prem Guillotine Paper Cutter, 32" (580)
- DAHLE Prem Guillotine Paper Cutter, 15-1/8" (565)
- DAHLE Large Format Premium Rolling Trimmer wit (472S)
- DAHLE Perf. Rolling Paper Trimmer, 18" Cut (508)
- WESTCOTT Replacement Blade, Westcott Trimair, Gray (15263)
- Dahle Paper Cutters