Shop All Paper Cutters
Dahle
Prem Guillotine Paper Cutter, 14-1/8"
Mfr # 561
Zoro # G6439021
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Length 14"
- Height 3.3"
- Length 17.4"
- Width 10.4"
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dahle
- MFR # 561
- Zoro # G6439021
- UPC # 076769561007
- Country of Origin Czechia
- Category Paper Cutters
Dimensions
Cutting Length | 14" |
Height | 3.3" |
Length | 17.4" |
Width | 10.4" |
Details
Item | Prem Guillotine Paper Cutter,14-1/8" |
Color | Blue |
Description
Prem Guillotine Paper Cutter,14-1/8 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Hole Punch, 3, 12-Sheet, 9/32" Hole, Blk/Gy (A7074134)
- ZORO SELECT Double Wall Boxes, 12" x 12" x 12", Kraft, 15/Bundle (22XM10)
- QUARTET Presentation Easel, Whiteboard/Flipchart, 3'x2', WE/GY (QRTET32EU)
- MARK-A-LOT Large Desk-Style Permanent Marker, Chisel Tip, Blue (7170908886)
- DAHLE LF Prem Guillotine Paper Cutter, 32" (580)
- DAHLE Prem Guillotine Paper Cutter, w/Laser Gd (564)
- DAHLE Premium Trimmer and Stand, 36-1/8 in. L (446S)
- DAHLE Premium Rolling Trimmer, 14-1/8 in. L (440)
- DAHLE Professional Rolling Trimmer, 14-1/8 in L (550)
- DAHLE Stand 799, for Dahle 472 Trimmer (799)
- FORMAX United Office-Grade Guillotine Paper Trimmer - 15" Cutting Length - 15 Sheet Capacity - Blue (T15)
- Dahle Paper Cutters