Shop All Paper Shredders
Dahle
Paper Shredder, Shredding Speed 23 fpm
Mfr # 41534
Zoro # G3718176
product price: $3,575.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,575.00
Free 30-Day Returns
Key Features
- Voltage @ 60 Hz 115V
- Wastebasket Capacity 38 gal
- Phase Single
- Overall Dimensions 34-1/2 x 20 x 29"
- Shred Size 1/32 in x 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dahle
- MFR # 41534
- Zoro # G3718176
- UPC # 076769415348
- Country of Origin Czechia
- Category Paper Shredders
Dimensions
Overall Dimensions | 34-1/2 x 20 x 29" |
Shred Size | 1/32 in x 3/16 in |
Throat Width | 12 in |
Details
Voltage @ 60 Hz | 115V |
Wastebasket Capacity | 38 gal |
Phase | Single |
Classification | High Security |
Cut Style | Cross-Cut |
Item | Paper Shredder |
Shredding Speed | 23 fpm |
Amperage Draw | 7.9 A |
Duty | Continuous |
Shreds | Paper |
Security Level | 7 |
Standards | NSA Approved/CSS Specification 02-10 |
Color | Gray |
Max. Shredding Capacity | 12 Sheets |
Description
Paper Shredder, Shreds Paper, Cut Style Cross-Cut, Max. Shredding Capacity 12 Sheets, Shred Size 1/32 in x 3/16 in, Shredding Speed 23 fpm, Wastebasket Capacity 38 gal, Classification High Security, Security Level 7, Duty Continuous, Single Phase, Amperage Draw 7.9 A, Throat Width 12 in, Color Gray, Standards NSA Approved/CSS Specification 02-10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO ORGANIZER, MESH W/3 DRAWERS (SAF3252BL)
- ZORO SELECT 2-1/8" x 4-1/4" Yellow Paper Wire Tag, Pk1000 (1GYT5)
- ENCORE PACKAGING 12" to 20" Stretch Film Dispenser, 17"L (EP-800)
- GHENT Cork Bulletin Board, Natural, Indoors (1418-1)
- DAHLE Hard Drive/Paper Shredder, H-4/P-3 (828 HD)
- DAHLE CleanTEC Oil-Free Office Paper Shredder, Cross Cut (51414-13681)
- DAHLE CleanTEC High Security Shredder, Lev P7 (41334)
- DAHLE High Capacity Shredder, P-5, 25-30 Sheet (20392)
- DAHLE High Security Shredder, P-7, 8-10 Sheets (40434)
- DAHLE Industrial High Capacity Shredder, P-3, (909 HS)
- DAHLE Hard Drive Punch for Destruction of Hard (818 HD)
- Dahle Paper Shredders